Hygiene
Rubix's offerings cover hygiene products for a range of settings. The hygiene section is divided into three categories: hygiene and body cleansing, industrial cleaning products, and skin protection cosmetics. The range features professional cleansing gels, mousses, pastes, creams, cleaning agents, mops, brushes, brooms, buckets, scrapers, industrial wipes, and professional UV protection creams from specialist brands.
Hygiene
Cleaning
Skin protection cream
Filter Options
CATEGORIES
cleaning (1257)
hygiene (147)
Brand
3m
(12)
action can
(1)
addvent
(1)
ambersil
(2)
andrex
(4)
bollé safety
(3)
bunker
(1)
1,299 Product(s) with 1,404 variant(s):
LOCTITE SF 7850 CITRUS HAND CLEANER 3L 2098251
- loctite:SF 7850
- rubix:342005
- manufacturer :2098251
- ean:4058093001974
- In stock: Next day delivery
- Packaging:can
- Capacity:3 l
£ 46.12 excl. VAT
/ Each
LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12
- giss cutline:870133
- rubix:259A9751
- In stock: Next day delivery
£ 32.16 excl. VAT
/ Each
TORK 653000 WHITE CENTREFEED DISPENSER AND TURQUOISE W2
- tork:653000
- rubix:80061858
- ean:7322540430936
- Usually arrives within 14 working days
- Main material:plastic
£ 150.90 excl. VAT
/ Each
TORK 530172 WHITE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X180
- tork:530172
- rubix:235A2525
- ean:7322541184128
- Usually arrives within 14 working days
- Number of formats:105
£ 53.56 excl. VAT
/ Each
VIKAN 31794 BROOM 410MM SOFT RED
- vikan:31794
- rubix:80151468
- ean:5705020317941
- Usually arrives within 14 working days
- Type:broom
£ 15.90 excl. VAT
/ Each
RELIANCE 901 RELIWASH SALINE EYE WASH 20ML BOX OF 25
- reliance medical:901
- rubix:45022854
- ean:5060131889016
- In stock: Next day delivery
- Packaging:25 box
- Capacity:0.02 l
£ 13.39 excl. VAT
/ Each
VIKAN 41864 WASHING BRUSH WITH LONG HANDLE 415MM HARD RED
- vikan:41864
- rubix:124A6077
- ean:5705020418648
- Usually arrives within 14 working days
- Type:vikan 41864 washing brush with long handle 415mm hard red
£ 7.94 excl. VAT
/ Each
TORK 472193 WHITE SMARTONEMINI TOILET ROLL T9 2PLY 620 SHEETS PK12
- tork:472193
- rubix:80866446
- ean:7322540656299
- In stock: Next day delivery
- Colour:white
£ 79.30 excl. VAT
/ Each
VIKAN 29205 BROOM 530MM VERY HARD WHITE
- vikan:29205
- rubix:271A2993
- manufacturer :29205
- ean:5705020029202
- Usually arrives within 14 working days
- Type:vikan 29205 broom 530mm very hard white
£ 15.78 excl. VAT
/ Each
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
- vikan:45852
- rubix:244A5168
- ean:5705020458521
- Usually arrives within 14 working days
- Type:vikan 45852 ust bench brush 330mm medium green
£ 14.29 excl. VAT
/ Each
NUMATIC 914913 MM-1 MULTIMATIC TROLLEY
- numatic international:914913
- rubix:270A2840
- manufacturer :914913
- Usually arrives within 14 working days
£ 131.43 excl. VAT
/ Each
VIKAN 0616 WALL BRACKET FOR 1 PRODUCT 48MM
- vikan:0616
- rubix:271A3043
- manufacturer :0616
- ean:5705020006166
- Usually arrives within 14 working days
- Type:wall bracket
£ 9.19 excl. VAT
/ Each
SCOTT 6392 CONTROL ALCOHOL FOAM HAND SANITISER CLEAR 1L PK6
- scott:6392
- rubix:220A3272
- ean:5033848041916
- Usually arrives within 14 working days
£ 79.45 excl. VAT
/ Each
TORK 208140 WHITE SINGLEFOLD HAND TOWEL DISPENSER H3
- tork:208140
- rubix:232A6914
- ean:7310792081402
- Usually arrives within 14 working days
- Colour:white
- Main material:abs
£ 71.84 excl. VAT
/ Each
VIKAN 71503 ULTRA HYGIENE SQUEEGEE 500MM BLUE
- vikan:71503
- rubix:121A2480
- ean:5705020715037
- Usually arrives within 14 working days
- Length:50 cm
£ 17.92 excl. VAT
/ Each
ICON 58792 DISPENSER FACEPLATE SMALL ROLL WARM MARBLE
- kimberly-clark:58792
- rubix:259A6638
- Usually arrives within 14 working days
- Main material:wood
£ 27.39 excl. VAT
/ Each
ICON 58762 DISPENSER FACEPLATE SMALL ROLL SILVER MOSAIC
- kimberly-clark:58762
- rubix:259A6634
- Usually arrives within 14 working days
- Main material:abs
£ 22.55 excl. VAT
/ Each
WIPE I ISOPROPANOL ALCOHOL WIPES BUCKET 400 SHEET 200MM X 350MM
- ecospill:IMSWIPEI
- rubix:420A0207
- manufacturer :IMSWIPEI
- Delivery usually within ( 7 ) days
- Packaging:400 sheet/bucket
£ 63.43 excl. VAT
/ Each
VIKAN 40606 HAND SCRAPER 75MM YELLOW
- vikan:40606
- rubix:245A8684
- ean:5705020406065
- Usually arrives within 14 working days
- Length:7.5 cm
£ 1.40 excl. VAT
/ Each
TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETS
- tork:130041
- rubix:395A7399
- ean:7322540182286
- Usually arrives within 14 working days
- Length:23.5 cm
- Colour:white
£ 26.73 excl. VAT
/ Each
VIKAN 38905 HAND BRUSH L 200MM HARD WHITE
- vikan:38905
- rubix:271A3014
- ean:5705020389054
- Usually arrives within 14 working days
- Type:hand brush
£ 7.21 excl. VAT
/ Each
TORK 651420 WHITE/TURQUOISE WALL-MOUNTED WIPING PAPER DISPENSER
- tork:651420
- rubix:395A7930
- ean:7322541437989
- Usually arrives within 14 working days
- Main material:plastic
£ 151.93 excl. VAT
/ Each
VIKAN 55006 PAD HOLDER 230MM YELLOW
- vikan:55006
- rubix:239A1927
- ean:5705020550065
- Usually arrives within 14 working days
- Length:23 cm
- Material:plastic
£ 16.06 excl. VAT
/ Each
3M 86PAD SCOTCH-BRITE HD SCOURING PAD GRN 158MMX224MM PK10
- 3m:86
- rubix:80876012
- manufacturer :7100170149
- ean:04046719959969
- In stock: Next day delivery
- Packaging:10 piece pack
£ 14.96 excl. VAT
/ Each
24 items of 1299



























