PAULSTRA ANTI VIB MOUNT 60SH 53919160


Anti-Vibration Mount

References
paulstra:53919160
rubix:130A7758
ean:3661227002399
Technical specifications
Model53919160
MaterialMild Steel
Height44.5 mm
See all Specifications

Product details : PAULSTRA ANTI VIB MOUNT 60SH 53919160


Strengths

Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.The S.T.C. mount comprises a rubber ring bonded to a central tube. 
Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.The S.T.C. mount comprises a rubber ring bonded to a central tube. 
Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.The S.T.C. mount comprises a rubber ring bonded to a central tube. 
Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.

Technical specifications


Attributes
Model53919160
MaterialMild Steel
Height44.5 mm
Outer diameter63.5 mm
Show UNSPSC/ECL@SS
£ 20.44 excl. VAT
/ Each
£ 24.53 incl. VAT
  • Delivery within 10-15 business days