Filter Options
CATEGORIES
  • Anti-vibration holder (127)
  • Brand

    19 Product(s) with 127 variant(s):

    Relevance
    • nu-tech engineering:A045/008
    • rubix:2523612
    • Model
      A045/008
    • Material
      Stainless Steel
    • Height
      96 mm
    £ 5.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:862242
    • rubix:218A1565
    • ean:3660338169571
    • Model
      2 threaded rods
    • Material
      Rubber metal
    • Height
      10 mm
    £ 0.82 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:860214
    • rubix:218A1552
    • ean:3660338151774
    • Model
      1 threaded rod
    • Material
      Rubber-metal
    • Height
      30 mm
    £ 1.16 excl. VAT
    / Each
    • In stock: Next day delivery

    • paulstra:511159
    • rubix:130A7309
    • ean:3661227007882
    • Model
      Limit stop
    • Material
      bonded natural rubber, cylindrical shape.
    • Height
      20 mm
    £ 4.66 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A095/005
    • rubix:2523624
    • Model
      A095/005
    • Material
      Stainless Steel
    • Height
      111 mm
    £ 10.03 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A105/003
    • rubix:2523655
    • Model
      A105/003
    • Material
      Stainless Steel
    • Height
      125 mm
    £ 11.09 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A205/002
    • rubix:2523664
    • Model
      A205/002
    • Material
      Stainless Steel
    • Height
      183 mm
    £ 19.84 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:FOOTA400/003
    • rubix:2523686
    • Model
      A400
    • Material
      Nitrile Rubber;Cast Iron (Bearing Plate)
    • Height
      32 mm
    £ 32.10 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • paulstra:520039
    • rubix:130A7500
    • ean:3661227001255
    • Model
      stud
    • Material
      bonded natural rubber, cylindrical shape.
    • Height
      45 mm
    £ 18.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A080/004
    • rubix:2523640
    • Model
      A080/004
    • Material
      Stainless Steel
    • Height
      100 mm
    £ 13.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A315/005
    • rubix:123A5733
    • Model
      A315
    • Material
      303 Stainless Steel (Base, Stud);Nitrile Rubber (Pad)
    • Height
      171 mm
    £ 27.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • paulstra:53919060
    • rubix:132A3741
    • ean:3661227002382
    • Model
      53919060
    • Material
      Mild Steel
    • Height
      25.4 mm
    £ 14.49 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • paulstra:53919160
    • rubix:130A7758
    • ean:3661227002399
    • Model
      53919160
    • Material
      Mild Steel
    • Height
      44.5 mm
    £ 20.44 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A087/001
    • rubix:123A3422
    • Model
      A087
    • Material
      303 Stainless Steel (Base, Stud);Nitrile Rubber (Pad)
    • Height
      102 mm
    £ 24.92 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A195/010
    • rubix:124A2925
    • Material
      Polyamide Reinforced Nylon
    • Height
      170 mm
    • Outer diameter
      100 mm
    £ 14.33 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • paulstra:521298
    • rubix:130A7577
    • ean:3661227001286
    • Height
      25 mm
    • Outer diameter
      16 mm
    £ 4.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • paulstra:521840
    • rubix:130A7215
    • ean:3661227003754
    • Height
      30 mm
    • Outer diameter
      80 mm
    £ 23.31 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nu-tech engineering:A200/002
    • rubix:2523646
    • paulstra:520101
    • rubix:130A7955
    • ean:3661227005437
    • Outer diameter
      100 mm
    £ 54.61 excl. VAT
    / Each
    • Delivery within 10-15 business days