ARRONE PUSH BUTTON DIGITAL LOCK AR/D-295MC


Arrone Digital Push Button Door Key Pad

References
arrone:AR/D-295MC
rubix:2575720
Technical specifications
Length142 mm
FinishingMatt Chrome

Product details : ARRONE PUSH BUTTON DIGITAL LOCK AR/D-295MC


Mechanical digital locks are designed to offer a simple and convenient means of providing moderate security for low to medium traffic areas such as storerooms, workshops, plant rooms and offices. These mechanical units are operated by a digital push button code of up to 7 digits .The internal mechanism provides egress by pad lever (AR/D-195) or hexagonal turn knob. (AR/D-295) and the 2 parts (internal and external sections) are fitted back to back through the door to operate a simple tubular latch which is morticed into the door.

Strengths

Improved Security - 14-digit tumbler system with 8,000 possible combinations
Dual Function Holdback - on/off facility for when unrestricted access is needed
Aesthetics - stylish design and finish choices
Fire Safety - fire tested to British Standard EN 1634 Part 1 on timber doors
Fixings Supplied - all bolts are included along with tweezers and spare tumblers
Fitting - easy-to-follow instructions and pre-set code provided in the box
Fitting Flexibility - fits a wide range of door thicknesses from 33mm - 55mm
Many Applications - perfect for schools, offices, staff areas and secure rooms

Applications

Ideal for areas which require restricted but convenient access
Offices
Workshops
Storerooms etc.
Stockrooms
Document stores
Archive rooms

Technical specifications


Attributes
Length142 mm
FinishingMatt Chrome
Show UNSPSC/ECL@SS
£ 64.60 excl. VAT
/ Each
£ 77.52 incl. VAT
  • Delivery within 10-15 business days