Site security
Rubix offers a variety of robust equipment and systems to protect your warehouse, workshop, or factory. The range consists of padlocks, bolts, locks, security video equipment, cylinder and electronic fittings, anti-burglary doors and gates, and secure letterboxes.
Door, gate
Letterbox, key box and ventilation
Padlocks, bolts, locks
Access control and security
Layout
Filter Options
CATEGORIES
padlocks, bolts, locks (824)
access control and security (68)
letterbox, key box and ventilation (19)
door, gate (15)
layout (6)
Brand
3m
(1)
abb
(6)
abus
(238)
armorgard
(2)
coba europe
(2)
draper
(32)
draper expert
(19)
697 Product(s) with 932 variant(s):
SPARTEX LOK289 LOCKOUT STATION B - COMPLETE WITH STOCK1075 PK77
- spartex:LOK289
- rubix:251A4901
- Usually arrives within 14 working days
£ 750.57 excl. VAT
/ Each
SECURIKEY K048 KEY CABINET 48 KEYS
- securikey:K048U
- rubix:2000336
- Usually arrives within 14 working days
- Capacity:48
- Material:steel
£ 151.82 excl. VAT
/ Each
KNIPEX 0019354 HOOK LOCK FOR 0019351+3 40MM
- knipex:00 19 35 4
- rubix:388A3036
- ean:4003773078340
- Delivery usually within ( 14 ) days
£ 1.88 excl. VAT
/ Each
SPARTEX LOK194 EMERGENCY STOP LOCKOUT - 30MM CLEAR
- spartex:LOK194
- rubix:251A4982
- Usually arrives within 14 working days
£ 10.57 excl. VAT
/ Each
ABUS COBRA CABLE 1850/185
- abus:1850/185
- rubix:2520720
- manufacturer :0008270
- ean:4003318127526
- Usually arrives within 14 working days
- Type:1850/185 cobra loop cable 8mm x 185cm
£ 18.46 excl. VAT
/ Each
DRAPER 64160 SOLID BRASS PADLOCK 30MM
- draper:64160
- rubix:382A5264
- manufacturer :64160
- ean:5010559641604
- Delivery usually within ( 7 ) days
- Type:draper 64160 solid brass padlock 30mm
£ 12.04 excl. VAT
/ Each
ABUS T84MB BRASS PADLOCK 40MM YELLOW
- abus:T84MB/40YEL
- rubix:2520671
- manufacturer :0000644Y
- In stock: Next day delivery
£ 19.06 excl. VAT
/ Each
SPARTEX 53428 DO NOT START OFF DOUBLE SIDED SAFETY TAGS (PACK OF 10)
- spartex:UK-53428
- rubix:225A0808
- manufacturer :53428
- Usually arrives within 14 working days
- Type:spartex 53428 do not start off double sided safety tags (pack of 10)
£ 13.93 excl. VAT
/ Each
SPARTEX 669095 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
- spartex:669095
- rubix:386A7811
- ean:3660338016950
- Usually arrives within 14 working days
- Type:keyed alike
- Length:400 mm
- Finishing:nickel/brass
£ 9.83 excl. VAT
/ Each
SPARTEX TG62R PAT TEST TAG (20 INSERTS) RED/WHT PK20
- spartex:TG62R
- rubix:257A2161
- Usually arrives within 14 working days
- Type:spartex tg62r pat test tag (20 inserts) red/wht pk20
£ 12.83 excl. VAT
/ Each
ABUS 65/40 BRASS PADLOCK KEYED-ALIKE TO 401
- abus:65/40 KA 401
- rubix:80182475
- manufacturer :0001136
- ean:4003318023408
- In stock: Next day delivery
- Material/finishing:Brass
£ 16.40 excl. VAT
/ Each
ABUS COMBINATION PADLOCK 165/20C
- abus:165/20C
- rubix:2520674
- ean:4003318320880
- Usually arrives within 14 working days
- Material/finishing:Brass
- Width:23 mm
- Diameter:3 mm
£ 16.36 excl. VAT
/ Each
ABUS WPROOF PADLOCK 70IB/50HB80
- abus:70IB/50HB80
- rubix:123A6467
- manufacturer :50657
- ean:4003318506574
- Usually arrives within 14 working days
- Material/finishing:Brass
£ 35.72 excl. VAT
/ Each
DRAPER EXPERT 64207 HEAVY DUTY STEEL PADLOCK 63 X 50MM
- draper expert:64207
- rubix:260A8302
- manufacturer :64207
- Delivery usually within ( 7 ) days
- Type:draper expert 64207 heavy duty steel padlock 63 x 50mm
£ 51.13 excl. VAT
/ Each
ABUSLOTOB4-ABU LOTO SHADOW BOARD 4 CAPACITY - UNFILLEDSTANDARD HOOK
- abus:LOTOB4-ABU
- rubix:246A7469
- Usually arrives within 14 working days
£ 29.45 excl. VAT
/ Each
SPARTEX LOK226 BOARD CLIP - FOR LOK223 YELLOW
- spartex:LOK226
- rubix:251A4998
- Usually arrives within 14 working days
£ 1.47 excl. VAT
/ Each
ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411
- abus:64TI/40HB63 KA 6411
- rubix:116A1292
- manufacturer :0100565
- ean:4003318545825
- Usually arrives within 14 working days
- Material/finishing:Titanium
£ 16.03 excl. VAT
/ Each
SPARTEX TG0910 RACKING TAG INSERTS - 180MM X 75MM 5MM VARIOUS PK10
- spartex:TG0910
- rubix:257A2142
- Usually arrives within 14 working days
- Type:spartex tg0910 racking tag inserts - 180mm x 75mm 5mm various pk10
£ 21.44 excl. VAT
/ Each
DRAPER EXPERT 34335 3/4 BREAKER BAR 600MM
- draper expert:34335
- rubix:382A1297
- manufacturer :34335
- ean:5010559343355
- Delivery usually within ( 7 ) days
£ 44.52 excl. VAT
/ Each
SPARTEX TGFM0450G ASSETTAG FLEX MEDIUM - SWL GREEN 60MM X 1MM PK50
- spartex:TGFM0450G
- rubix:257A2086
- Usually arrives within 14 working days
- Type:spartex tgfm0450g assettag flex medium - swl green 60mm x 1mm pk50
£ 44.02 excl. VAT
/ Each
SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50
- spartex:TGFM0250R
- rubix:257A2074
- Usually arrives within 14 working days
- Type:spartex tgfm0250r asset tag 60mm x 1mm red pk50
£ 44.02 excl. VAT
/ Each
SPARTEX 51301 GOOD TO GO SAFETY STATUS TAG5: MISCELLANEOUS
- spartex:UK-51301
- rubix:225A3655
- manufacturer :51301
- In stock: Next day delivery
- Type:spartex 51301 good to go safety status tag5: miscellaneous
£ 10.00 excl. VAT
/ Each
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
- spartex:UK-53434
- rubix:225A0812
- manufacturer :53434
- In stock: Next day delivery
- Type:spartex 53434 do not use double sided safety tags (pack of 10)
£ 15.52 excl. VAT
/ Each
SPARTEX LOK168 PIN & SLEEVE PLUG LOCKOUT GREY
- spartex:LOK168
- rubix:251A4915
- Usually arrives within 14 working days
- Colour:grey
£ 11.74 excl. VAT
/ Each
24 items of 697



























