A&S 08B-1 single roller chain
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
ISO code | 08B-1 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
ISO code | 08B-1 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 7620 mm |
Chain pin diameter | 4.45 mm |
Plate height | 11.7 mm |
Tensile strength min. | 17.8 kN |
Delivery within 10-15 business days