Belts and Chains
Rubix provides over 4,500 drive belts, nearly 3,000 v-belts, a wide selection of pulleys, and top-quality accessories and tools for handling and installing pulleys and belts. We also offer whole chains, chain sprockets, chain wheel discs, and useful accessories.
Belt drives
Chain drive
Filter Options
CATEGORIES
belt drives (24748)
chain drive (4776)
Brand
challenge power transmission
(1)
draper expert
(1)
ebert kettenspanntechnik
(2)
f4p
(1)
fag
(1)
fenner
(2136)
fenner industrial motion
(8)
1,618 Product(s) with 29,524 variant(s):
MECALINE 856255 01SPZ190 V-PULLEY 1G SPZ190 TB 1610
- mecaline:01SPZ190
- rubix:254A6389
- manufacturer :856255
- ean:3660338115448
- Usually arrives within 14 working days
- Profile:spz
- Pitch diameter:190 mm
- Taper bush:1610
£ 13.01 excl. VAT
/ Each
FENNER HTD TIMING PULLEY 14MM PITCH 80 TEETH TAPER BORED 3020
- fenner:80-14M40-FEN
- rubix:406A5274
- manufacturer :043N0080
- Delivery usually within ( 2 ) days
- Profile:htd 14m
- Number of teeth:80
- Belt width:40 mm
£ 338.91 excl. VAT
/ Each
OPTIBELT 12 T10 / 700 AP 1991487
- optibelt:12 T10 / 700 AP
- rubix:266A1723
- manufacturer :1991487
- ean:4014486384635
- Usually arrives within 14 working days
- Profile:t10
- Primitive length:700 mm
- Belt width:12 mm
£ 13.35 excl. VAT
/ Each
MECALINE SPA1357 WRAPPED WEDGE BELT 2.0
- Superseded Ref:857627
- mecaline:SPA1357E - 889308
- rubix:243A4231
- manufacturer :889308
- ean:3660338418617
- In stock: Next day delivery
- Profile:spa
- Upper width:13 mm
- Pitch length:1357 mm
£ 8.62 excl. VAT
/ Each
GATES 89021030 V-BELT 5M1030 POLYFLEX
- gates:5M1030 POLYFLEX
- rubix:101A8884
- manufacturer :89021030
- ean:5412571038415
- Usually arrives within 14 working days
- Profile:5m
- Interior length:1030 mm
£ 29.17 excl. VAT
/ Each
MECALINE 877884 D08B1018 PWH4SR18 BS PLATE WHEEL-
- mecaline:D08B1018
- rubix:254A8206
- ean:3660338314605
- Usually arrives within 14 working days
- Chain pitch:12.7 mm
- Profile:simplex (1)
- Number of teeth:18
£ 2.05 excl. VAT
/ Each
GATES 933631320 SUPER HC V-BELT 8V1320
- gates:8V1320 SUPERHC
- rubix:269A7998
- manufacturer :933631320
- ean:5414465803192
- Usually arrives within 14 working days
- Profile:8v
- Upper width:25 mm
- Pitch length:3355 mm
£ 107.86 excl. VAT
/ Each
OPTIBELT 12 T5 / 850 1880834
- optibelt:12 T5 / 850
- rubix:266A0259
- manufacturer :1880834
- ean:4014486020625
- Usually arrives within 14 working days
- Profile:t5
- Primitive length:850 mm
- Belt width:12 mm
£ 12.67 excl. VAT
/ Each
GATES 946722174 BELT PL1842/15 725L15 MICROV
- gates:PL1842/15 725L15 MICROV
- rubix:269A9216
- manufacturer :946722174
- ean:5414465531880
- Usually arrives within 14 working days
- Profile:pl
- Length:1842 mm
- Number of ribs:15
£ 158.05 excl. VAT
/ Each
OPTIBELT IMPERIAL TIMING BELT 480 H 15077ZA
- optibelt:480 H 150
- rubix:104A1876
- manufacturer :1697256
- ean:4014486004113
- Usually arrives within 14 working days
- Profile:h
- Primitive length:48 ''
- Belt width:38.1 mm
£ 36.87 excl. VAT
/ Each
OPTIBELT VBELT A SECT ENV 13 28457700
- optibelt:13 X 2845
- rubix:104A3737
- manufacturer :1527728
- ean:4014486033571
- Usually arrives within 14 working days
- Profile:a/13
- Belt designation:a112
- Interior length:2845 mm
£ 26.96 excl. VAT
/ Each
OPTIBELT XPA 707 XEP 1013507
- optibelt:XPA 707 XEP
- rubix:266A3119
- manufacturer :1013507
- ean:4044978159939
- Usually arrives within 14 working days
- Profile:xpa
- Pitch length:707 mm
- Outer length:725 mm
£ 5.80 excl. VAT
/ Each
MECALINE PC8M-34S-62 POLY CHAIN SPROCKET
- mecaline:PC8M-34S-62F
- rubix:243A8096
- manufacturer :887816
- ean:3660338411960
- Usually arrives within 14 working days
- Profile:8m
- Number of teeth:34
- Belt width:62 mm
£ 2.54 excl. VAT
/ Each
MECALINE PC14M-32S-37TB 14M-32S-37 POLYCHAIN SPROCKETS
- mecaline:PC14M-32S-37TBF
- rubix:223A0759
- manufacturer :888418
- ean:3660338413032
- Usually arrives within 14 working days
- Profile:14m
- Number of teeth:32
- Belt width:37 mm
£ 144.15 excl. VAT
/ Each
GATES 927752268 POWERGRIP CTB SYNCHRONOUS BELT 144-XL-037
- gates:144 XL 037
- rubix:103A5079
- manufacturer :927752268
- ean:5412571254136
- Usually arrives within 14 working days
- Profile:xl
- Primitive length:14.4 ''
- Belt width:9.5 mm
£ 290.16 excl. VAT
/ 78 pieces
GATES 776220703 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-700-10
- gates:PU T5 700 10
- rubix:101A6231
- manufacturer :776220703
- ean:5414465505430
- Usually arrives within 14 working days
- Profile:t5
- Primitive length:700 mm
- Belt width:10 mm
£ 7.05 excl. VAT
/ Each
OPTIBELT XPZ 1000 XEP 1014119
- optibelt:XPZ 1000 XEP
- rubix:266A3062
- manufacturer :1014119
- ean:4044978160997
- Usually arrives within 14 working days
- Profile:xpz
- Pitch length:1000 mm
- Outer length:1013 mm
£ 4.94 excl. VAT
/ Each
OPTIBELT T10 1440 2077ZA PU TIMING BELT 20T10/1440
- optibelt:20 T10 / 1440
- rubix:105A5911
- manufacturer :1707357
- ean:4014486087475
- Usually arrives within 14 working days
- Profile:t10
- Primitive length:1440 mm
- Belt width:20 mm
£ 43.87 excl. VAT
/ Each
FENNER WEDGE BELT WRAPPED ULTRA PLUS SPZ NARROW SECTION X 1150MM
- fenner:SPZ1150-FEN
- rubix:406A1962
- manufacturer :260Z0115
- Delivery usually within ( 2 ) days
- Profile:spz
- Upper width:10 mm
- Pitch length:1150 mm
£ 7.24 excl. VAT
/ Each
OPTIBELT 16 DT5 / 650 AP 1998047
- optibelt:16 DT5 / 650 AP
- rubix:266A2529
- manufacturer :1998047
- ean:4014486381849
- Usually arrives within 14 working days
- Profile:dt5
- Primitive length:650 mm
- Belt width:16 mm
£ 20.38 excl. VAT
/ Each
OPTIBELT HTD TIMING BELT 1000 5M 1577ZA
- optibelt:1000 5M 15
- rubix:104A2239
- manufacturer :1884539
- ean:4014486048315
- Usually arrives within 14 working days
- Profile:5m
- Primitive length:1000 mm
- Belt width:15 mm
£ 14.42 excl. VAT
/ Each
OPTIBELT IMPERIAL TIMING BELT 580 XL 02577ZA
- optibelt:580 XL 025
- rubix:133A6719
- manufacturer :1023524
- ean:4014486031249
- Usually arrives within 14 working days
- Profile:xl
- Primitive length:58 ''
- Belt width:6.35 mm
£ 5.64 excl. VAT
/ Each
MECALINE 889859 SPC5000 MOULDED COG WEDGE BELT 2.0
- Superseded Ref:883667
- mecaline:XPC5000MC - 889859
- rubix:255A0768
- manufacturer :889859
- ean:3660338424120
- Usually arrives within 14 working days
- Profile:xpc
- Pitch length:5000 mm
- Outer length:5030 mm
£ 49.43 excl. VAT
/ Each
MEGADYNE 360H150
- megadyne:360H150
- rubix:240A6200
- manufacturer :020420060073
- Usually arrives within 14 working days
- Profile:h
- Primitive length:36 mm
- Belt width:38.1 mm
£ 27.19 excl. VAT
/ Each
24 items of 1618



























