Product details : ADVANCE 77 ALL WEATHER INSULATION TAPE BLACK 19 MM X 33M
Conforms to BS EN 60454/Type 6. UL 510 approved. High and low temperature loom harnessing and electrical insulation, sealing of high voltage cables. Flame retardant and self-extinguishing, conformable to awkward shapes, water and UV resistant, non-corrosive adhesive. Temperature range -18 to +80°C. Colour black.