Advance Tapes
Filter Options
CATEGORIES
mounting tapes (23)
insulating tapes (12)
warning tapes (5)
sealing tapes (3)
masking tapes (3)
protecting tapes (2)
1Brand
advance tapes
(48)
36 Product(s) with 48 variant(s):
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M RED
- advance tapes:AT7 RED 25MMX33M
- rubix:190041
- manufacturer :105908
- In stock: Next day delivery
- Width:25 mm
- Length:33 m
- Thickness:0.13 mm
£ 1.94 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M BLACK
- advance tapes:102914
- rubix:072331
- In stock: Next day delivery
- Width:19 mm
- Length:33 m
- Material:pvc
£ 1.49 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M YELLOW
- advance tapes:108008
- rubix:190045
- In stock: Next day delivery
- Width:25 mm
- Length:33 m
- Material:pvc
£ 1.94 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M WHITE
- advance tapes:104185
- rubix:072333
- In stock: Next day delivery
- Width:19 mm
- Length:33 m
- Material:pvc
£ 1.49 excl. VAT
/ Each
ADVANCE AT6102 EASY TEAR POLY TAPE WHITE 50MM X 33M
- advance tapes:AT6102 WHT 50MMX33M
- rubix:190057
- manufacturer :184750
- In stock: Next day delivery
- Width:50 mm
- Length:33 m
- Colour:white
£ 5.55 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BLACK
- advance tapes:103133
- rubix:190034
- In stock: Next day delivery
- Width:25 mm
- Length:33 m
- Material:pvc
£ 1.94 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M BLUE
- advance tapes:107216
- rubix:072336
- In stock: Next day delivery
- Width:19 mm
- Length:33 m
- Material:pvc
£ 1.49 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M RED
- advance tapes:105823
- rubix:072332
- In stock: Next day delivery
- Width:19 mm
- Length:33 m
- Material:pvc
£ 1.49 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M YELLOW
- advance tapes:107919
- rubix:072334
- In stock: Next day delivery
- Width:19 mm
- Length:33 m
- Material:pvc
£ 1.49 excl. VAT
/ Each
ADVANCE AT180 WATERPROOF POLYCOATED CLOTH TAPE 50MM X 50M BLACK
- advance tapes:AT180 BLK 50MMX50M
- rubix:603580
- manufacturer :121229
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Thickness:0.13 mm
£ 14.88 excl. VAT
/ Each
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M GREEN
- advance tapes:106479
- rubix:072335
- In stock: Next day delivery
- Width:19 mm
- Length:33 m
- Material:pvc
£ 1.49 excl. VAT
/ Each
ADVANCE AT44 LOW TACK PVC PROTECTION TAPE 50MM X 33M BLACK 162116
- advance tapes:AT44 BLK 50MMX33M
- rubix:190054
- manufacturer :162116
- In stock: Next day delivery
- Width:50 mm
- Length:33 m
- Material:pvc (film), rubber-resin (adhesive)
£ 7.87 excl. VAT
/ Each
ADVANCE AT6300 PAPER MASKING TAPE 48MM X 50M CREAM 153541
- advance tapes:AT6300 48MMX50M
- rubix:171903
- manufacturer :153541
- In stock: Next day delivery
- Width:48 mm
- Length:50 m
- Colour:brown
£ 3.73 excl. VAT
/ Each
ADVANCE AT170 POLYCOTH LAMINATE TAPE 50MM X 50M SILVER
- advance tapes:118526
- rubix:319652
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:cloth
£ 8.47 excl. VAT
/ Each
ADVANCE AT170 POLYCOTH LAMINATE TAPE 50MM X 50M BLACK
- advance tapes:117895
- rubix:319651
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:cloth
£ 8.47 excl. VAT
/ Each
ADVANCE AT163 THERMO SETTING DUCT TAPE 50MM X 50M SILVER
- advance tapes:116737
- rubix:319632
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:cloth
£ 17.29 excl. VAT
/ Each
AT8F PVC FLOOR MARKING TAPE WHT 50MMX33M
- advance tapes:AT8FWHT-50MMX33M
- rubix:319634
- manufacturer :134526
- In stock: Next day delivery
- Colour:white
- Length:33 m
- Width:50 mm
£ 12.22 excl. VAT
/ Each
ADVANCETAP WHITE WATERPROOFTAPE AT160-75MMX50MWH
- advance tapes:AT160-75MMX50MWH
- rubix:130A6719
- In stock: Next day delivery
- Width:75 mm
- Length:50 m
- Colour:white
£ 31.15 excl. VAT
/ Each
ADVANCETAP WATERPROOF CLOTH TAPE5 AT175 BLACK 50MM X 50
- advance tapes:AT175BLK-50MMX50M
- rubix:4508150
- Usually arrives within 14 working days
- Width:50 mm
- Length:50 m
- Material:polycloth;solvent free rubber-resin
£ 11.59 excl. VAT
/ Each
ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 12MM X 33M CLEAR 124381
- advance tapes:AT318 12MMX33M
- rubix:171904
- manufacturer :124381
- Usually arrives within 14 working days
- Width:12 mm
- Length:33 m
- Material:polyester
£ 2.35 excl. VAT
/ Each
ADVANCE AT5 BLACK JOINTING PVC TAPE 50MM X 33M
- advance tapes:AT5 BLK 50MMX33M
- rubix:2546376
- manufacturer :138227
- Usually arrives within 14 working days
- Width:50 mm
- Length:33 m
- Material:pvc (insulation), rubber-resin (adhesive)
£ 4.37 excl. VAT
/ Each
ADVANCE TAPES AT8H STRIPED SAFETY TAPE YELLOW BLACK 50MM X 33M
- advance tapes:AT8HB/Y 50MM 33M
- rubix:319639
- manufacturer :110001
- Usually arrives within 14 working days
- Colour:black
- Length:33 m
- Width:50 mm
£ 14.01 excl. VAT
/ Each
AT8F PVC FLOOR MARKING TAPE RED 50MMX33M
- advance tapes:AT8FRED 50MM 33M
- rubix:319638
- manufacturer :130153
- Usually arrives within 14 working days
- Colour:red
- Length:33 m
- Width:50 mm
£ 12.44 excl. VAT
/ Each
ADVANCE AT6000 ORANGE PVC BUILDING TAPE 50MM X 33M 190881
- advance tapes:AT6000 50MMX33M
- rubix:2546379
- manufacturer :190881
- Usually arrives within 14 working days
- Width:50 mm
- Length:33 m
- Material:pvc, rubber-resin (adhesive)
£ 7.40 excl. VAT
/ Each
24 items of 36






















