PORTWEST SHORT SLEEVE THERMAL T SHIRT NAVY SIZE L


B120 - Thermal T-Shirt Short Sleeve

References
portwest:B120NARL
rubix:1497160
ean:5036108045655
Technical specifications
ColourNavy
SizeL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST SHORT SLEEVE THERMAL T SHIRT NAVY SIZE L


A traditional t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Available in an excellent choice of corporate colours.

Technical specifications


Attributes
ColourNavy
SizeL
Main materialCotton/Polyester
Long sleevesNo
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
  • In stock: Next day delivery