PORTWEST SHORT SLEEVE THERMAL T SHIRT NAVY SIZE 2XL


B120 - Thermal T-Shirt Short Sleeve

References
portwest:B120NARXXL
rubix:1497162
ean:5036108045679
Technical specifications
ColourNavy
Size2XL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST SHORT SLEEVE THERMAL T SHIRT NAVY SIZE 2XL


A traditional t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Available in an excellent choice of corporate colours.

Technical specifications


Attributes
ColourNavy
Size2XL
Main materialCotton/Polyester
Long sleevesNo
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
  • Delivery within 10-15 business days