LEGRIS 0449-13-21 BALL VALVE


Ball Valve Female Vented 449

References
parker legris:0449 13 21
rubix:206A8564
ean:0820099141008
0449 - VENTED BALL VALVE DBLE FEMALE PANEL MOUNTABLE
Technical specifications
Type449

Product details : LEGRIS 0449-13-21 BALL VALVE


Allows collection of vented fluids through a threaded vent port.
- full flow
- optimum sealing due to compensating 'O' rings
- excellent resistance to scaling due to ball seal configuration
Universal series, available from 1/4' to 1/2' parallel thread.

Strengths

• Durability & reliability
• Automatic seal wear compensation for long-term reliability
• Robust, corrosion-resistant materials
• 100% leak-tested in production
• Date coding to guarantee quality and traceability• Versatility & Performance
• Ideal for ensuring the performance of pneumatic circuits
• Customised valves for all special applications
• Unequalled performance under vacuum
• Smooth operation thanks to self-lubricating seals
• Large range of working pressures and temperatures
• Lever can be repositioned and replaced
• Many configurations to satisfy all system requirements

Applications


• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
• Allow/Stop Fluid Circulation on Industrial Circuits
• Suitable for Slightly Corrosive Industrial Fluids
• Suitable for Vacuum Applications

Technical specifications


Attributes
Type449
Show UNSPSC/ECL@SS
£ 74.04 excl. VAT
/ Each
£ 88.85 incl. VAT
  • Delivery within 10-15 business days