BEAVERSWOOD MAGNETIC DOCUMENT FRAME A4 RED PACK OF 10


Beaverswood Magnetic Document Frame

References
beaverswood supply company:MFD4R/10
rubix:2515434
Technical specifications

Product details : BEAVERSWOOD MAGNETIC DOCUMENT FRAME A4 RED PACK OF 10


Frames4docs are a unique range of colour coded frames designed for easy and prominent document display. Perfect for use in offices, shops, libraries and throughout the workplace to display all types of literature, certificates and information.Colour coded using black, blue, green, red and yellow, ideal for displaying health and safety information, fire notices, charts and any other information. A4 Size is also available in hazard/chevron style colours red/white, green/white and yellow/black.Frames4docs are ideal for the portrayal of important information that needs to be shown prominently and act as perfect reminders for all staff in 5S and Lean Manufacturing. The magnetic Frames4docs have very strong pull forces and can be applied to any flat steel surface.The design allows for easy insertion and removal of documents without the necessity of moving the frame. However if required, simply lift and relocate your document at will. The magnetic frame also enables a document to be displayed cleanly without the use of nails and pins that could possibly damage the fixing surface.

Applications

Magnetic fixing
Suitable for documents up to 1.5mm in thickness
Can be used either vertically or horizontally

Technical specifications


Attributes
ModelMFD4R/10
Length297 mm
Width210 mm
Thickness1 mm
Show UNSPSC/ECL@SS
£ 91.48 excl. VAT
/ Each
£ 109.78 incl. VAT
  • Delivery within 10-15 business days