BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 1000MM PACK OF 10 TS25/10


Beaverswood Self-Adhesive Ticket Holder & Cards

References
beaverswood supply company:TS25/10
rubix:1284657
Technical specifications

Product details : BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 1000MM PACK OF 10 TS25/10


These clear 25 x 1000mm PVC ticket holders from Beaverswood have a highly-effective self-adhesive backing which is ideal for labelling permanent locations on shelving, racking and pallets in warehouses, shops, offices and classrooms.

Applications

Pull-forward front allows easy loading
Barcodes can be scanned without removing the insert
White cards included in pack

Technical specifications


Attributes
ModelTS25/10
Length1000 mm
Width25 mm
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
  • Delivery within 10-15 business days