Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
V12 BOULDER BLACK S3 DERBY BOOT SIZE 09
V12 BOULDER BLACK S3 DERBY BOOT SIZE 09
Black Hide Derby Boot
References
v12 footwear:
V1235 09
rubix:
2023817
ean:
5055327300314
Technical specifications
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : V12 BOULDER BLACK S3 DERBY BOOT SIZE 09
One of our most popular boots, the Boulder features our highest quality finishes, including the famous V12 rivet. We only select the very best hides and triple-stitch every boot to make sure it is built to last.
Upper type : Leather
Technical specifications
Attributes
Main material
Leather
Colour
Black
UK shoe size
9
Material
Cow Hide Leather (Upper)-Gun-Metal (Eyelet)-Steel (Toecap)-Flexible Woven Composite (Midsole)-Nitrile Rubber (Sole)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.28
excl. VAT
/
Each
£
125.14
incl. VAT
Delivery within 10-15 business days
Select variants (6)