V12 V1255.01 ROCKY BOOT BROWN SIZE 8


V12 ROCKY BOOT

References
v12 footwear:V1255.01-08
rubix:80376815
ean:5055327310115
Technical specifications
EU shoe size42
Main materialMicrofiber
See all Specifications

Product details : V12 V1255.01 ROCKY BOOT BROWN SIZE 8


With full grain waterproof cowhide leather and a breathable membrane, the Rocky IGS has been created to a new extreme comfort shape for daylong comfort. With a waterproof covered zip and a traditional lace system, it is the perfect combination of easy access and adjustability. A composite toecap and midsole regulates temperature no matter the weather, and a scuff cap and ankle support provide comfort and durability. The innovative IGS rubber sole unit ensures superb grip on all terrains.
Upper type : Leather
Lining : Moisture absorbing

Technical specifications


Attributes
EU shoe size42
Main materialMicrofiber
ColourBrown
UK shoe size8
MaterialWoven Fibre (Midsole)-Highly Durable Rubber (Sole)
Show UNSPSC/ECL@SS
£ 135.26 excl. VAT
/ Each
£ 162.31 incl. VAT
  • In stock: Next day delivery