MECALINE 12B-2X5MTR BS DUPLEX ROLLER CHAIN


BS Duplex Roller Chain

References
mecaline:12B2
rubix:45034894
manufacturer :856154
ean:3660338114496
Technical specifications
Chain pitch19.05 mm
ProfileDuplex (2)
ISO code12B-2
See all Specifications

Product details : MECALINE 12B-2X5MTR BS DUPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
12B2 - BS Duplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch19.05 mm
ProfileDuplex (2)
ISO code12B-2
Roller diameter12.07 mm
Inner width min.11.68 mm
Chain length5000 mm
MaterialCarbon steel
Show UNSPSC/ECL@SS
£ 122.94 excl. VAT
/ Each
£ 147.53 incl. VAT
  • In stock: Next day delivery