BS Neptune Chain Connecting Link
Chain | 16BNEPCL |
---|---|
Chain pitch | 25.4 mm |
Chain | 16BNEPCL |
---|---|
Chain pitch | 25.4 mm |
Execution | Simplex |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21 mm |
Plate thickness | 4 mm |
Pin length | 43.3 mm |
Plate type | Round |
Chain pin diameter | 8.28 mm |
Delivery within 10-15 business days