MECALINE MCS.06B3 OFFSET LINKS FOR TRIPLE CHAINS - PITCH 952


BS Offset Link

References
mecaline:MCS.06B3
rubix:237A3296
manufacturer :875416
ean:3660338290008
Technical specifications
Chain06B-3
Chain pitch9.525 mm
Inner width min.5.72 mm
See all Specifications

Product details : MECALINE MCS.06B3 OFFSET LINKS FOR TRIPLE CHAINS - PITCH 952


Offset (Cranked) Link for Roller Chain
06B3 Triplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain06B-3
Chain pitch9.525 mm
Inner width min.5.72 mm
MaterialCarbon steel
Roller diameter6.35 mm
Pin length34 mm
Plate typesingle cranked link for triplex chain
ExecutionTriple
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
  • Delivery within 10-15 business days