BS Simplex Roller Chain
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
ISO code | 06B-1 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
ISO code | 06B-1 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5000 mm |
Material | Carbon steel |
In stock: Next day delivery