BS Stainless Steel Simplex Roller Chain

References
mecaline:10B1SS
ean:3660338289736
Technical specifications
Chain pitch15.875 mm
ProfileSimplex (1)
ISO code10B-1
See all Specifications

Product details :


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
10B1 - BS Simplex Roller Chain - Stainless Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch15.875 mm
ProfileSimplex (1)
ISO code10B-1
Roller diameter10.16 mm
Inner width min.9.65 mm
Chain length5000 mm
MaterialStainless Steel
Show UNSPSC/ECL@SS