SPARTEX 854609 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2700 D.16 3M


Cable sling 1 branch coupled aluminum bare loops

References
spartex:854609
rubix:217A4740
ean:3660338102660
WIRE ROPE SLING ONE LEG Bare eyes - Aluminium ferrule Safe working load SWL kg 2700 D.16  3M
Technical specifications
Safe working load SWL2700 kg
Cable diameter16 mm
Length3 m
See all Specifications

Product details : SPARTEX 854609 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2700 D.16 3M


Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Inspired by Standard EN13414-1

Technical specifications


Attributes
Safe working load SWL2700 kg
Cable diameter16 mm
Length3 m
Weight4 kg
Show UNSPSC/ECL@SS
£ 36.87 excl. VAT
/ Each
£ 44.24 incl. VAT
  • Delivery within 10-15 business days