Hoisting, lifting and pulling equipment
The selection includes chain hoists and trolleys, spring balancers, dynamometers, lifting and round slings, hoisting cables, wire rope hoists, winches, tensioners, ropes, lifting structures, clamps, lifting attachments, stowing systems, lifting chains, hooks, and other safe lifting equipment and accessories.
Chain hoists and trolleys
Spring balancers and dynamometers
Lifting slings and round slings
Lifting chains, lifting links and lifting hooks
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Lifting clamps, lifting attachments, lifting structures and cranes
Stowing systems
Lifting equipment
Filter Options
CATEGORIES
lifting slings and round slings (164)
lifting chains, lifting links and lifting hooks (141)
lifting equipment (135)
hoisting cables, wire rope hoists, winches, tensioners and ropes (99)
lifting clamps, lifting attachments, lifting structures and cranes (56)
stowing systems (39)
chain hoists and trolleys (31)
spring balancers and dynamometers (9)
Brand
bahco
(5)
bil castors & wheels
(3)
bott
(1)
bunker
(2)
cp (chicago pneumatic)
(1)
desoutter
(1)
dewalt
(1)
421 Product(s) with 674 variant(s):
INGERSOLL RAND BLD-3 BALANCER 2 - 3KG
- ingersoll rand:BLD-3
- rubix:086108
- manufacturer :92073972
- In stock: Next day delivery
- Safe working load SWL:3 kg
- Weight:0.7 kg
- Type:light-duty balancer
£ 99.00 excl. VAT
/ Each
TTC RL35CL-4M 35MM WIDE 2 PART RATCHET STRAP SYSTEMS
- ttc:RL35CL-4M
- rubix:226A8074
- Usually arrives within 14 working days
- Type of hook:claw hook
- Width:35 mm
ROEBUCK ROEBUCK-318079 FLAT WOVEN SLING FS2 GREEN 6M
- unbranded:318079
- rubix:318079
- Usually arrives within 14 working days
- Safe working load SWL:2000 kg
- Colour:green
£ 66.28 excl. VAT
/ Each
DRAPER EXPERT 61258 LOAD SLING WIDE 1M X 50MM 1 TONNE
- draper expert:61258
- rubix:382A4835
- manufacturer :61258
- ean:5010559612581
- Delivery usually within ( 7 ) days
£ 3.94 excl. VAT
/ Each
SPARTEX 842823 FLAT WEBBING SLING (CATEGORY 2) SWL KG 1000 LILAC 3MTR
- spartex:842823
- rubix:217A4858
- ean:3660338063398
- In stock: Next day delivery
- Safe working load SWL:1000 kg
- Material:high-strength textile
- Sling width:30 mm
£ 6.40 excl. VAT
/ Each
SPARTEX GIS72S SECURITY TROLLEY - SOLID WITH TIMBER DECK 1100 X 700 X
- spartex:UK-GIS72S
- rubix:239A9258
- Delivery usually within ( 11 ) days
£ 826.72 excl. VAT
/ Each
SPARTEX 853825 RATCHET LEVER HOIST G-HAND SWL KG 250
- spartex:853825
- rubix:217A4722
- ean:3660338098130
- Usually arrives within 14 working days
- Safe working load SWL:250 kg
- Manual force (max.):25 kg
- Lifting height:1.5 m
£ 98.72 excl. VAT
/ Each
DRAPER EXPERT 61363 WIDE LOAD SLING 5M X 120MM 4 TONNE
- draper expert:61363
- rubix:382A4857
- manufacturer :61363
- ean:5010559613632
- Delivery usually within ( 7 ) days
£ 45.56 excl. VAT
/ Each
ROEBUCK ROEBUCK-318074 FLAT WOVEN SLING FS1 VIOLET 6M
- unbranded:318074
- rubix:318074
- Usually arrives within 14 working days
- Colour:purple
£ 66.51 excl. VAT
/ Each
DRAPER EXPERT 61396 WIDE LOAD SLING 4M X 150MM 5 TONNE
- draper expert:61396
- rubix:382A4860
- manufacturer :61396
- ean:5010559613960
- Delivery usually within ( 7 ) days
£ 47.44 excl. VAT
/ Each
SPARTEX 854717 JUNCTION LINK ED STEEL GRADE 80 SWL KG 8000
- spartex:854717
- rubix:217A4934
- ean:3660338103209
- Usually arrives within 14 working days
- Safe working load SWL:8000 kg
- Width:43 mm
£ 20.83 excl. VAT
/ Each
SPARTEX 854663 CHAIN SLING 3 LEGS D.8 4 25 14.3KG
- spartex:854663
- rubix:217A4916
- ean:3660338102936
- Usually arrives within 14 working days
- Model:chain sling 3 legs
- Diameter:8 mm
- Chain length:2000 m
£ 201.19 excl. VAT
/ Each
SPARTEX 886860 CYLINDER S/A S/R 10 TM 54 MM STROKE
- spartex:886860
- rubix:225A8923
- ean:3660338402425
- Usually arrives within 14 working days
- Safe working load SWL:10000 kg
- Lifting height:175 mm
- Cylinder stroke:54 mm
£ 506.03 excl. VAT
/ Each
SPARTEX 734132 ELRO ROUND SLING SWL KG 6000 5MTR
- spartex:734132
- rubix:217A4841
- ean:3660338020322
- Usually arrives within 14 working days
- Safe working load SWL:6000 kg
- Capacity length:5 m
- Colour:brown
£ 92.11 excl. VAT
/ Each
SES-STERLING DX1.5C/30NL CRENULATED GROMMET STRIP - NATURAL 30MTR (L)3
- ses-sterling:DX1.5C/30NL
- rubix:234A7038
- Delivery usually within ( 3 ) days
£ 30.17 excl. VAT
/ Each
SPARTEX 880563 POLYPROPYLENE ROPE 6MM X 100M
- Superseded Ref:854789
- spartex:880563
- rubix:217A4771
- ean:3660338339349
- In stock: Next day delivery
- Length:100 m
- Diameter:6 mm
- Material:polypropylene
£ 15.59 excl. VAT
/ Each
NIGLON CWK CATENARY WIRE KIT 30M COIL + FITTINGS (L)30 M
- niglon:CWK
- rubix:234A5634
- Delivery usually within ( 3 ) days
- Type:catenary wire kit
£ 52.63 excl. VAT
/ Each
GPC SK004Z MESH CAGE TO SUIT SK312Z BLUE
- gpc industries:SK004Z
- rubix:245A0758
- Delivery usually within ( 26 ) days
- Type:mesh cages to suit heavy duty tilting skips
£ 846.06 excl. VAT
/ Each
ROEBUCK HV32 HYDRAULIC BOTTLE JACK CAP 32000KG
- unbranded:HV32
- rubix:1181793
- Usually arrives within 14 working days
£ 166.70 excl. VAT
/ Each
GPC SK305Y H.D. TILTING SKIP - 500 LITRE BLUE
- gpc industries:SK305Y
- rubix:245A0751
- Delivery usually within ( 21 ) days
- Type:heavy duty tilting skips
£ 3,085.38 excl. VAT
/ Each
ROEBUCK ROEBUCK-353272 FIBRE ROUND SLING RSI VIOLET 3M
- unbranded:353272
- rubix:353272
- In stock: Next day delivery
- Safe working load SWL:1000 kg
- Colour:purple
£ 23.03 excl. VAT
/ Each
DRAPER 45419 HANGING BASKETUP DOWNCHAIN
- draper:45419
- rubix:382A3091
- manufacturer :45419
- ean:5010559454198
- Delivery usually within ( 7 ) days
£ 9.38 excl. VAT
/ Each
TTC 354114 LINK CHAIN PULL LIFT 3000KG
- ttc:354114
- rubix:354114
- Usually arrives within 14 working days
- Safe working load SWL:3000 kg
£ 454.26 excl. VAT
/ Each
DRAPER 85666 SPARE GROMMETS FOR 85665
- draper:85666
- rubix:226A9506
- manufacturer :85666
- Delivery usually within ( 7 ) days
£ 4.32 excl. VAT
/ Each
24 items of 421





























