Carbide milling bit - short 3 flutes - cylindrical shank
Diameter | 3 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Diameter | 3 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Number of teeth | 3 |
Length of cut | 6 mm |
Total length | 50 mm |
Angle of helix | 30 ° |
Centre cut | Yes |
Delivery within 10-15 business days