Carbide milling bit - short - 4 flutes cylindrical shank
Diameter | 3 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Diameter | 3 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Number of teeth | 4 |
Length of cut | 8 mm |
Total length | 50 mm |
Angle of helix | 30 ° |
Centre cut | No |
Delivery within 10-15 business days