Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
Collision Protection Bar
References
moravia:
199.14.143
Technical specifications
Type
Collision Protection Bar
Length
1200
m
See all Specifications
Product details
Technical specifications
Product details :
BLACK BULL Collision Protection Bar - Yellow/Black
Collision Protection Bar - 86 x 1,200mm long
Technical specifications
Attributes
Type
Collision Protection Bar
Length
1200
m
Diameter
76
mm
Material
Top grade steel
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Select variants (2)
Create PDF from product