Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
SINTERED BRONZE SILENCER - MALE THREAD
References
mecaline:
869615
rubix:
208A5001
ean:
3660338233258
Technical specifications
Connecting diameter (inch)
1/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
Material: Sintered bronze. Max Working Pression: 10 bars. Temperature range -20°C...+150°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.50
excl. VAT
/
Each
£
4.20
incl. VAT
In stock: Next day delivery
Select variants (6)