Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Barrier
MORAVIA CROSS BAR PC 2000 194.13.434
MORAVIA CROSS BAR PC 2000 194.13.434
Crossbars for protection barriers 194.13.434
References
moravia:
194.13.434
rubix:
2524344
ean:
5055520703400
Technical specifications
Material
Metal
Colour
Yellow
Product details
Technical specifications
Product details : MORAVIA CROSS BAR PC 2000 194.13.434
Extremely robust and solid guardrail made of profiled steel resistant to extreme loads. Clearly separates traffic lanes (pedestrian and cart lane), protects work areas, inventories and buildings.
Length : 2m
Height : 80mm
Width : 120mm
Depth :3mm
Weight : 18kg
Technical specifications
Attributes
Material
Metal
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.65
excl. VAT
/
Each
£
274.38
incl. VAT
Delivery within 10-15 business days
Create PDF from product