MOLYKOTE D-321R / 400ML D321R SPRAY


D-321R

References
molykote:D-321R / 400ml
rubix:80088636
manufacturer :000000855469
ean:5413278320803
Technical specifications
UseAnti-friction coatings
PackagingSpray can
See all Specifications

Product details : MOLYKOTE D-321R / 400ML D321R SPRAY


Air-curing dry lubricant. Suitable for the permanent lubrication of conductors with sliding movement under high pressure with low movement speeds, oscillating movements or interrupted operation; Improvement of the run-in process and for lubrication at high vacuum and extreme temperatures; Successfully applied to cylinder head bolts, grid guides, adjustment mechanisms for car mirrors, high voltage switches, for running in gears under high pressure; Emergency lubricant for parts of the rotor head in windmill installations and for grooveless cold extrusion of steel.

Strengths

• Air-hardening
• Avoid stick-slip
• Avoid stick-slip
Temperature range - From -180°C to +450°C.

Technical specifications


Attributes
UseAnti-friction coatings
PackagingSpray can
Capacity400 g
ColourGrey
BaseMoS2 / Inorganic binder
Temperature area-180/450 °C
RangeMOLYKOTE D-321R
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
  • In stock: Next day delivery