Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Mechanical comparator
MITUTOYO 2046S DIAL INDICATOR LUG BACK
MITUTOYO 2046S DIAL INDICATOR LUG BACK
Dial gauge series 2-2046SB
References
mitutoyo:
2046S
rubix:
1161953
manufacturer :
2046
ean:
4946368442372
Technical specifications
Measurement range
10
mm
Housing diameter
57
mm
Resolution
0.01
mm
Product details
Technical specifications
Product details : MITUTOYO 2046S DIAL INDICATOR LUG BACK
This is a standard model metric dial gauge with 0,01 mm scale distribution, with housing Ø 57 MM, 10 mm range.
Technical specifications
Attributes
Measurement range
10
mm
Housing diameter
57
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.93
excl. VAT
/
Each
£
53.92
incl. VAT
In stock: Next day delivery
Create PDF from product