Comparators and depth measurement

Filter Options
Categories
  • comparators (106)
  • accessories for comparators and depth measurement (71)
  • thickness probes (5)
  • measuring instruments (1)
  • Brand
  • bowers metrology
    (1)
  • draper
    (3)
  • expert
    (1)
  • facom
    (1)
  • giss cutline
    (6)
  • ltl linear tools
    (1)
  • mitutoyo
    (151)
  • 169 Product(s) with 183 variant(s):

    Relevance
    brand logobrand logo

    CUTLINE 892055 DIAL TEST INDICATOR

    • Superseded Ref:4971544
    • giss cutline:892055
    • rubix:246A2582
    • ean:3660338446535
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:10 mm
    • Resolution:0.01 mm
    £ 29.52 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 892064 DIGITAL ROTATING DIAL TEST INDICATOR IP65 - D.43MM

    • giss cutline:892064
    • rubix:245A6328
    • ean:3660338446580
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:0.8 mm
    • Resolution:0.01 mm
    £ 121.10 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 892057 LEVEL DIAL TEST INDICATOR

    • Superseded Ref:864921
    • giss cutline:892057
    • rubix:246A2583
    • ean:3660338446542
    • Usually arrives within 14 working days
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:0.8 mm
    • Resolution:0.01 mm
    £ 51.33 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 892062 DIGITAL DIAL TEST INDICATOR IP53 - D.58MM

    • Superseded Ref:4971537
    • giss cutline:892062
    • rubix:245A6327
    • ean:3660338446573
    • Usually arrives within 14 working days
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:12.7 mm
    • Resolution:0.01 mm
    £ 90.61 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 892059 SHORT PROBE D.2

    • Superseded Ref:864922
    • giss cutline:892059
    • rubix:246A2584
    • ean:3660338446559
    • Usually arrives within 14 working days
    • Type:measurement button
    £ 6.97 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 2046A DIAL GAUGE LUG BACK ISO TYPE

    • mitutoyo:2046A
    • rubix:237A8692
    • ean:4946368841915
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:10 mm
    • Resolution:0.01 mm
    £ 33.74 excl. VAT
    / Each
    brand logobrand logo

    EXPERT E150902 ROLL HEAD PRY BAR 400MM

    • expert:E150902
    • rubix:047043
    • ean:3258951509029
    • In stock: Next day delivery
    • Type:roll lever pry bar
    £ 21.79 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 543-781B-10 DIGITAL INDICATOR ID-S

    • mitutoyo:543-781B-10
    • rubix:274A5792
    • ean:4946368863467
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:12.7 mm
    • Resolution:0.01 mm
    £ 184.47 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 513-404-10E DIAL TEST INDICATOR HORIZONTAL TYPE

    • mitutoyo:513-404-10E
    • rubix:80988919
    • ean:4946368675688
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:40 mm
    • Resolution:0.01 mm
    £ 84.41 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 513-405-10E DIAL TEST INDICATOR HORIZONTAL TYPE

    • mitutoyo:513-405-10E
    • rubix:80378115
    • ean:4946368676104
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:100 mm
    • Resolution:0.002 mm
    £ 106.93 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 136013 STYLUS FOR SERIES 513

    • mitutoyo:136013
    • rubix:80214136
    • ean:4946368814612
    • In stock: Next day delivery
    • Use:test indicator
    £ 13.68 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 513-425-10E DIAL TEST INDICATOR HORIZONTAL TYPE

    • mitutoyo:513-425-10E
    • rubix:80430285
    • ean:4946368676296
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:100 mm
    • Resolution:0.002 mm
    £ 139.93 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Use:digimatic indicator
    £ 42.97 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 513-424-10E DIAL TEST INDICATOR HORIZONTAL TYPE

    • mitutoyo:513-424-10E
    • rubix:212A3284
    • ean:4946368675565
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:25 mm
    • Resolution:0.01 mm
    £ 109.74 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 575-123 DIGITAL INDICATOR ID-U ANSI/AGD

    • mitutoyo:575-123
    • rubix:233686
    • ean:4946368131290
    • In stock: Next day delivery
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:25.4 mm
    • Resolution:0.01 mm
    £ 185.66 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 137413 CONTACT ELEMENT NEEDLE M25X045

    • mitutoyo:137413
    • rubix:80336775
    • ean:4946368815107
    • In stock: Next day delivery
    • Use:digimatic and dial indicators and linear gages
    £ 11.85 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 21EZA198 SPINDLE LIFTING LEVER

    • mitutoyo:21EZA198
    • rubix:80054569
    • ean:4946368833644
    • Usually arrives within 14 working days
    • Type:mitutoyo 21eza198 spindle lifting lever
    £ 7.74 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 513-401-10E DIAL TEST INDICATOR HORIZONTAL TYPE

    • mitutoyo:513-401-10E
    • rubix:212A3276
    • ean:4946368676050
    • Usually arrives within 14 working days
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:70 mm
    • Resolution:0.001 mm
    £ 126.21 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 21CZA229 UNIVERSAL HOLDER FOR SERIES 513

    • mitutoyo:21CZA229
    • rubix:211A3803
    • ean:4946368824284
    • Usually arrives within 14 working days
    • Type:6 mm
    £ 33.33 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 301336 SPANNER R73/45MM

    • mitutoyo:301336
    • rubix:80356408
    • ean:4946368834689
    • Usually arrives within 14 working days
    • Type:mitutoyo 301336 spanner r73/45mm
    £ 2.01 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 101388 CONTACT ELEMENT SHELL M25X045

    • mitutoyo:101388
    • rubix:249A2524
    • ean:4946368809373
    • Usually arrives within 14 working days
    • Use:digimatic and dial indicators and linear gages
    £ 20.35 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 131365 CONTACT ELEMENT FLAT M25X045

    • mitutoyo:131365
    • rubix:80036043
    • ean:4946368813998
    • Usually arrives within 14 working days
    • Use:digimatic and dial indicators and linear gages
    £ 27.47 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 101117 CONTACT ELEMENT FLAT M25X045

    • mitutoyo:101117
    • rubix:80353001
    • ean:4946368808970
    • Usually arrives within 14 working days
    • Use:digimatic and dial indicators and linear gages
    £ 30.75 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 513-412-10E DIAL TEST INDICATOR HORIZONTAL TYPE

    • mitutoyo:513-412-10E
    • rubix:242A7804
    • ean:4946368676500
    • Usually arrives within 14 working days
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:0.762 mm
    • Resolution:0.0127 mm
    £ 137.19 excl. VAT
    / Each
    24 items of 169