MITUTOYO 2046SB DIAL INDICATOR FLAT BACK


Dial Indicator, Flat Back

References
mitutoyo:2046SB
rubix:119A6116
ean:4946368442389
Technical specifications
Measurement range10 mm
Housing diameter57 mm
Resolution0.01 mm
See all Specifications

Product details : MITUTOYO 2046SB DIAL INDICATOR FLAT BACK


This is a standard, metric dial indicator. It offers you the following benefits:
Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.

Technical specifications


Attributes
Measurement range10 mm
Housing diameter57 mm
Resolution0.01 mm
Reading of one turn1 mm
Min/max force1.4 N
Show UNSPSC/ECL@SS
£ 51.68 excl. VAT
/ Each
£ 62.02 incl. VAT
  • Delivery within 10-15 business days