SMC ISE40A-01-T-E HIGH PRECISION DIGITAL PRESSURE SWITCH


Digital Pressure Switch

References
smc:ISE40A-01-T-E
rubix:2603229
Technical specifications
TypeDigital Pressure Switch

Product details : SMC ISE40A-01-T-E HIGH PRECISION DIGITAL PRESSURE SWITCH


This product is being discontinued and will be replaced by ISE20 series.
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
ISE40A, 2-Colour Display High Precision Digital Pressure Switch

Technical specifications


Attributes
TypeDigital Pressure Switch
Show UNSPSC/ECL@SS
£ 118.05 excl. VAT
/ Each
£ 141.66 incl. VAT
  • Delivery within 10-15 business days