Measurement and control technology
With years of experience, Rubix has compiled a comprehensive collection of premium measuring devices and specialist sensors. The range features flow and pressure sensors, level indicators, nanometres, sensor accessories, and pressure and temperature switch accessories for various sensor types.
Measuring devices and sensors
Filter Options
CATEGORIES
sensors and manometers (1408)
switches (557)
Brand
asco
(2)
aventics
(181)
bosch rexroth
(1)
bürkert
(14)
cabur
(1)
camozzi
(10)
danfoss
(3)
1,192 Product(s) with 1,965 variant(s):
FESTO 192734 PRESSURE GAUGE MA-50-1-G1/4-MPA
- festo:MA-50-1-G1/4-MPA
- rubix:129A6739
- manufacturer :192734
- ean:4052568259433
- Usually arrives within 14 working days
- Max. service pressure:10 bar
- Connecting diameter:1/4 ''
- Type:bourdon tube pressure gauge (in-line installation)
£ 16.68 excl. VAT
/ Each
SMC ISE20B-V-01-W
- smc:ISE20B-V-01-W
- rubix:265A1360
- manufacturer :ISE20B-V-01-W
- Delivery usually within ( 4 ) days
- Type:pressure switch
£ 128.56 excl. VAT
/ Each
SMC EIF303-10-00-Q PADDLE STYLE FLOW SWITCH
- smc:EIF303-10-00-Q
- rubix:2602327
- Delivery usually within ( 4 ) days
- Type:smc eif303-10-00-q paddle style flow switch
£ 118.39 excl. VAT
/ Each
SMC PF3W704-F03-BTN-MZ DIGITAL FLOW SWITCH FOR WATER
- smc:PF3W704-F03-BTN-MZ
- rubix:393A1666
- manufacturer :PF3W704-F03-BTN-MZ
- Usually arrives within 14 working days
- Type:pf3w7-z, digital flow switch for water, 2-screen 3-color display, integrated display, ip65
£ 589.57 excl. VAT
/ Each
SMC PF3W720-F04-FN-M DIGITAL FLOW SWITCH FOR WATER
- smc:PF3W720-F04-FN-M
- rubix:2607377
- manufacturer :PF3W720-F04-FN-M
- ean:3618036263657
- Delivery usually within ( 4 ) days
- Type:digital flow switch
£ 517.08 excl. VAT
/ Each
PARKER MAV12SRCF PRESSURE GAUGE CONNECTOR
- parker:MAV12SRCF
- rubix:389A6927
- manufacturer :MAV12SRCF
- Usually arrives within 14 working days
- Max. service pressure:630 bar
- Connecting diameter:g 1/2 ''
- Type:in-line diagnostic adaptor
£ 229.60 excl. VAT
/ 20 pieces
FESTO 8022835 PRESSURE SENSOR
- festo:SPAW-P16R-G14F-2NV-M12
- rubix:391A6354
- manufacturer :8022835
- ean:4052568258368
- Delivery usually within ( 14 ) days
- Type:pressure sensor
- Execution:spaw
£ 296.69 excl. VAT
/ Each
FESTO 8001202 PRESSURE SENSOR
- festo:SPAU-P10R-T-N18M-L-PNLK-PNVBA-M8D
- rubix:391A6283
- manufacturer :8001202
- ean:4052568276799
- Delivery usually within ( 14 ) days
- Type:pressure sensor
- Execution:spau
£ 135.74 excl. VAT
/ Each
FESTO 8022816 PRESSURE SENSOR
- festo:SPAW-P10R-G14F-2NA-M12
- rubix:391A6342
- manufacturer :8022816
- ean:4052568258177
- Delivery usually within ( 14 ) days
- Type:pressure sensor
- Execution:spaw
£ 296.69 excl. VAT
/ Each
SMC PPA100-06 MANOMETER
- smc:PPA100-06
- rubix:128A1103
- manufacturer :PPA100-06
- ean:3618036256338
- Delivery usually within ( 4 ) days
- Max. service pressure:10 bar
- Connecting diameter:ø6 mm ''
- Type:compact manometer
£ 176.31 excl. VAT
/ Each
SMC ZSE20CF-Y-02-W DIGITAL PRESSURE SWITCH
- smc:ZSE20CF-Y-02-W
- rubix:393A1702
- manufacturer :02113722
- Usually arrives within 14 working days
- Type:digital pressure switch
£ 230.30 excl. VAT
/ Each
FESTO 567472 PRESSURE SENSOR
- festo:SDE5-D10-NF-Q6-V-K
- rubix:391A6002
- manufacturer :567472
- ean:4052568215477
- Delivery usually within ( 16 ) days
- Type:pressure sensor
- Execution:sde5
£ 70.14 excl. VAT
/ Each
SMC PFM711-F02-E DIGITAL FLOW SWITCH
- smc:PFM711-F02-E
- rubix:2607352
- manufacturer :PFM711-F02-E
- ean:3618036259995
- Delivery usually within ( 4 ) days
- Type:digital flow switch
£ 220.82 excl. VAT
/ Each
FESTO 8022817 PRESSURE SENSOR
- festo:SPAW-P16R-G14F-2NA-M12
- rubix:391A6352
- manufacturer :8022817
- ean:4052568258184
- Delivery usually within ( 14 ) days
- Type:pressure sensor
- Execution:spaw
£ 296.69 excl. VAT
/ Each
CAMOZZI PRESSURE GAUGE M043 F12
- camozzi:M043-F12
- rubix:203A2782
- manufacturer :M043-F12
- Usually arrives within 14 working days
- Max. service pressure:12 bar
- Connecting diameter:1/8 ''
- Type:pressure gauge
£ 24.35 excl. VAT
/ Each
WIKA 9910905 PRESSURE GUAGE 213.40.063; 0-25 BAR; G1/4B
- wika:9910905
- rubix:247A6022
- manufacturer :9910905
- Usually arrives within 14 working days
- Max. service pressure:25 bar
- Connecting diameter:g 1/4 bsp ''
- Type:bourdon tube (liquid-filled) pressure gauge, model 213.40
£ 71.14 excl. VAT
/ Each
FESTO 8022820 PRESSURE SENSOR
- festo:SPAW-P100R-G14F-2NA-M12
- rubix:391A6330
- ean:4052568258214
- Delivery usually within ( 14 ) days
- Type:pressure sensor
- Execution:spaw
£ 296.69 excl. VAT
/ Each
WIKA 9170405 SS PRESSURE GAUGE
- wika:9170405
- rubix:209A8691
- manufacturer :9170405
- Usually arrives within 14 working days
- Max. service pressure:25 bar
- Connecting diameter:g 1/4 bsp ''
- Type:bourdon tube pressure gauge
£ 105.92 excl. VAT
/ Each
SMC PF3W720-F04-B-M DIGITAL FLOW SWITCH FOR WATER
- smc:PF3W720-F04-B-M
- rubix:232A3426
- ean:3618036263794
- Delivery usually within ( 4 ) days
- Type:digital flow switch
£ 541.08 excl. VAT
/ Each
FESTO 8035543 PRESSURE SENSOR
- festo:SPAN-V1R-Q4-PNLK-PNVBA-L1
- rubix:391A6264
- manufacturer :8035543
- ean:4052568284831
- Delivery usually within ( 14 ) days
- Type:relative pressure
- Execution:pnp/npn/io-link ; pnp/npn/0 ... 10 v / 1 ... 5 v / 4 ... 20 ma
£ 108.80 excl. VAT
/ Each
AVENTICS 8901703200
- aventics:8901703200
- rubix:273A9124
- manufacturer :8901703200
- ean:3661475967150
- Usually arrives within 14 working days
- Max. service pressure:12 bar
- Connecting diameter:1/8 ''
- Type:bourdon tube pressure gauge
£ 11.65 excl. VAT
/ Each
SMC IS10E-20F02-L PRESSURE SWITCH
- smc:IS10E-20F02-L
- rubix:127A5570
- Delivery usually within ( 15 ) days
- Type:ac-a
£ 83.93 excl. VAT
/ Each
FESTO 8022824 PRESSURE SENSOR
- festo:SPAW-P6R-G12M-2NA-M12
- rubix:391A6393
- ean:4052568258252
- Delivery usually within ( 14 ) days
- Type:pressure sensor
- Execution:spaw
£ 296.69 excl. VAT
/ Each
SMC PF2M701-C4-F DIGITAL FLOW SWITCH
- smc:PF2M701-C4-F
- rubix:393A1568
- manufacturer :PF2M701-C4-F
- Usually arrives within 14 working days
- Type:pf2m7, digital flow switch, 2-colour display
£ 242.45 excl. VAT
/ Each
24 items of 1192























