References
Draper Expert:84799
Rubix:382A8068
Manufacturer :84799
EAN:5010559847990
Product details : DRAPER EXPERT 84799 INSULATED POINT CROWBAR 6
Fully insulated point end crowbar with an overall length of 1829mm, designed for working on or near live cable and wires. Individually tested to 10,000V, guaranteeing safe working on 1,000V and complying to the BS 8020 standards. Manufactured with an epoxy fibreglass core and attached to a reinforced collar and fully enclosed insulated shaft. Each crowbar is Supplied with a certificate of conformity, which correlates with a unique traceability number embossed on the shaft.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 83.32 excl. VAT
/ Each
£ 99.98 incl. VAT
- Delivery usually within ( 7 ) days