References
Elora:01127
Rubix:260A3519
Manufacturer :01127


Technical specifications
| Composition | chromium-vanadium steel 31crv3 (en 1.2208) : c 0.28-0.35; si 0.25-0.40; mn 0.40-0.60; p ≤ 0.030; s ≤ 0.030; cr 0.40-0.70; v 0.07-0.12 |
|---|---|
| Softening annealing | 680 - 720 °c |
| Stress-relieving annealing | 650 - 680 °c |
Product details : ELORA 01127 SLIDING 'T' BAR 3/4IN SQ DR 480MM
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. With locking pin for secure socket holding. Sold loose.
Technical specifications
Attributes
| Composition | chromium-vanadium steel 31crv3 (en 1.2208) : c 0.28-0.35; si 0.25-0.40; mn 0.40-0.60; p ≤ 0.030; s ≤ 0.030; cr 0.40-0.70; v 0.07-0.12 |
|---|---|
| Softening annealing | 680 - 720 °c |
| Stress-relieving annealing | 650 - 680 °c |
| Tolerances | tolerance h9 (en 10278); technical delivery conditions en 10277 (surface quality class 2) |
| Income | ≈ 100 - 500 °c |
Show UNSPSC/ECL@SS
£ 45.82 excl. VAT
/ Each
£ 54.98 incl. VAT
- Delivery usually within ( 7 ) days