References
Draper:31619
Rubix:154A4816
Manufacturer :31619




Product details : DRAPER 31619 GALVANISED WHEELBARROW 65L
Galvanised wheelbarrow, perfect for general use. The 65-litre, 0.7mm galvanised steel tray is fitted to a rigid tubular frame and attached with a pneumatic tyre for a smoother ride. Supplied flat packed with easy to read assembly instruction manual.
Technical specifications
Attributes
| Composition | galvanised steel tray (65-litre capacity, 0.7mm) fitted to a rigid tubular frame with pneumatic tyre |
|---|
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Delivery usually within ( 7 ) days