GISS 855038 ECO3 HI-VIS WAISTCOAT YELLOW SIZE L


Eco3 hi-viz waistcoat

References
giss:855038
rubix:209A5757
ean:3660338105463
HIGH VISIBILITY WAISTCOAT ECO3 - "TORSO AND BRACES BANDS" Size L
Technical specifications
ColourYellow
SizeL
Class EN204712
See all Specifications

Product details : GISS 855038 ECO3 HI-VIS WAISTCOAT YELLOW SIZE L


Standard: EN ISO20471
Vest in fluorescent polyester mesh.
Reflecting double belt harness bands Class 2.
Hook & Loop fastening

Technical specifications


Attributes
ColourYellow
SizeL
Class EN204712
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
  • Sold out