ENERGIZER BATTERY ENERGIZER-AAA-INDUSTRIAL


Energizer Alkaline Button Top Battery

References
energizer:ENERGIZER-AAA-INDUSTRIAL
rubix:125A9002

Product details : ENERGIZER BATTERY ENERGIZER-AAA-INDUSTRIAL


Reliability is the name of the game for these Energizer EN92 Industrial AAA Batteries. These impressive 1.5V batteries are capable of powering high-powered devices such as flashlights and digital cameras as well as lasting in low-drain devices like remote controls and digital clocks. Their Zinc Manganese Dioxide (Zn/MnO2) chemistry is both stable, able to function in a wide range of temperatures and long-lasting, with an impressive shelf life of up to 7 years. Within the 24-pack's box packaging are 6 smaller boxes containing 4 cells each, allowing for much more convenient carry and storage.

Strengths

Energizer is a leading innovator in battery technology, creating some of the most reliable batteries on the market
A versatile battery that can be used in high-powered devices such as flashlights or lasting longer in low draining devices such as remote controls and digital clocks
Operational in extreme temperatures making environment a non-issue when it comes to providing power
7 Year Shelf Life ensures that back-ups will provide the same long lasting power

Applications

Perfect for use in household and professional electronics alike

Technical specifications


Attributes
Voltage1,5 V
Diameter10.5 mm
Length44.5 mm
Pack quantityBoxed
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
  • Sold out