Electrics, electronics and lighting
Rubix provides a wide selection of lighting solutions and industrial electronic and electrical accessories for workshops, factories, and industrial plants. The range features industrial cable reels, head torches, fuses, rechargeable work lights, powerful batteries, and lighting solutions like floodlights, inspection lamps, headlamps, LED lamps, and torches.
Electrics and lighting
Filter Options
CATEGORIES
electrics and lighting (3018)
components (429)
Brand
3m
(6)
abb
(6)
acel
(3)
adaptaflex
(4)
allen-bradley
(2)
atkore marco
(6)
aurora lighting
(2)
3,226 Product(s) with 3,449 variant(s):
ENGEX ACCESSORIES 630803 CT35M6 CRIMP-PAK COPPER TUBE TERMINAL (L)41 M
- engex:630803
- rubix:234A5495
- Delivery usually within ( 3 ) days
- Type:tube terminal
£ 0.82 excl. VAT
/ Each
LAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10
- lawson fudes:LFN10G4
- rubix:234A8259
- Delivery usually within ( 3 ) days
- Voltage:500 V
- Amperage:4 A
SCHNEIDER RUMC31BD PLUG IN RELAY 10A 3CO 24VDC
- schneider electric:RUMC31BD
- rubix:251A4602
- Delivery usually within ( 2 ) days
£ 13.92 excl. VAT
/ Each
SMC IZS31-DF IONIZER
- smc:IZS31-DF
- rubix:120A2365
- manufacturer :IZS31-DF
- Delivery usually within ( 4 ) days
- Type:izs31 feedback sensor
£ 451.24 excl. VAT
/ Each
CENTAUR PVC MULTI 3/4 3MM 20 MTS BLUE 20 MTS BROWN 60 MTS (L)100 M X (
- centaur manufacturing:MULTI3/4
- rubix:234A6230
- Delivery usually within ( 3 ) days
- Type:sleeving
CENTAUR PVC MIB 1W 16MMX16MM INTERNAL BEND
- centaur manufacturing:MIB1W
- rubix:234A6391
- Delivery usually within ( 3 ) days
- Type:mini trunking internal bend
SCOLMORE INTERNATIONAL LIMITED CL012 10AX 2 GANG 2 WAY PLATE SWITCH M/
- scolmore:CL012
- rubix:234A6623
- Delivery usually within ( 3 ) days
- Type:2 way plate switch
£ 10.13 excl. VAT
/ Each
SCHNEIDER A9F54116 MCB C SP 16AMP
- schneider electric:A9F54116
- rubix:80387686
- In stock: Next day delivery
- Voltage:240 V
- Amperage:16 A
£ 23.02 excl. VAT
/ Each
WALTHER 330406 32A 3P+E 415V COUPLER (L)189 MM X (DIA)72 MM
- walther-präzision:330406
- rubix:234A8065
- Delivery usually within ( 3 ) days
£ 26.59 excl. VAT
/ Each
FACOM 779.PEN2PB LED PEN LIGHT
- facom:779.PEN2PB
- rubix:252A5144
- ean:3662424156700
- Delivery usually within ( 14 ) days
- Luminance:125 lm
£ 66.56 excl. VAT
/ Each
DRAPER 03203 2X30W 6600LM TRIPOD SITELIGHT
- draper:03203
- rubix:381A5956
- manufacturer :03203
- ean:5059482047992
- Delivery usually within ( 7 ) days
- Luminance:3300 lm
£ 56.66 excl. VAT
/ Each
ALLEN BRADLEY CPU BATTERY FOR RAM BACKUP 1769-BA
- allen-bradley:AB-1747-BA
- rubix:45026276
- In stock: Next day delivery
£ 101.27 excl. VAT
/ Each
BRITCLIP EP50020020 BC750 BAG 25 17-20MM 1 HOLE CLIP PACK OF 25
- britclip:EP50020020
- rubix:234A5723
- Delivery usually within ( 3 ) days
- Type:beam clip
£ 23.61 excl. VAT
/ Each
SMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULE
- smc:IZTP43-L
- rubix:247A5711
- Delivery usually within ( 4 ) days
- Type:power supply module
£ 791.58 excl. VAT
/ Each
FUSION LAMPS CRLED/R63 8W E27 LED R63 STYLE WARM WHITE (L)106 MM X (DI
- fusion lamps:CRLED/R63
- rubix:234A7499
- Delivery usually within ( 3 ) days
- Luminance:640 lm
£ 13.40 excl. VAT
/ Each
FUSION LAMPS EDL36/84 36W 2G11 4P LONG COMPACT 30 (L)415 MM X (DIA)40
- fusion lamps:EDL36/84
- rubix:234A7349
- Delivery usually within ( 3 ) days
- Luminance:2916 lm
£ 10.01 excl. VAT
/ Each
CENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
- centaur manufacturing:CDLB4W
- rubix:234A6414
- Delivery usually within ( 3 ) days
- Type:dry lining box
SMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
- smc:IZT42-58D36HRL-NN
- rubix:247A5731
- Delivery usually within ( 29 ) days
- Type:bar type ionizer
£ 2,044.00 excl. VAT
/ Each
DRAPER 38325 DRAIN PLUG KEY 3/8 SQUARE
- draper:38325
- rubix:382A1978
- manufacturer :38325
- ean:5010559383252
- Delivery usually within ( 7 ) days
£ 3.98 excl. VAT
/ Each
DRAPER 53007 25-30AMP 12/24V BATTERY CHARGR
- draper:53007
- rubix:382A3801
- manufacturer :53007
- ean:5059482005909
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Amperage:30 A
£ 96.56 excl. VAT
/ Each
FUSION LAMPS FGU10/5DW/10P ESSENTIAL 5W GU10 LED 10 PACK DAY (L)56 MM
- fusion lamps:FGU10/5DW/10P
- rubix:234A7482
- Delivery usually within ( 3 ) days
- Luminance:360 lm
£ 27.96 excl. VAT
/ Each
PROTEUS XL6CR 6 AMP 10KA SINGLE MODULE RCBO C CURVE TY (H)124.5 MM X (
- proteus switchgear:XL6CR
- rubix:234A8369
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:6 A
£ 44.79 excl. VAT
/ Each
GUARDMASTER 440H-S34021 SAFTEY SWITCH
- guardmaster:440H-S34021
- rubix:215A1801
- Usually arrives within 14 working days
£ 35.79 excl. VAT
/ Each
FUSION LAMPS FDR6SES/OP ESSENTIAL 6W SES LED OPAL GOLF BALL (L)77 MM X
- fusion lamps:FDR6SES/OP
- rubix:234A7520
- Delivery usually within ( 3 ) days
- Luminance:525 lm
£ 5.28 excl. VAT
/ Each
24 items of 3226



































