Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable nitrile glove
POLYCO FN100 FINITE PFNITRILE POWDER FREE DISPOSABLE GLOVE MED PK100
POLYCO FN100 FINITE PFNITRILE POWDER FREE DISPOSABLE GLOVE MED PK100
Finite® PF
References
polyco healthline:
FN100/02
rubix:
321546
Technical specifications
Size
M
Main material
Nitrile
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : POLYCO FN100 FINITE PFNITRILE POWDER FREE DISPOSABLE GLOVE MED PK100
Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl.
Technical specifications
Attributes
Size
M
Main material
Nitrile
Length
240
mm
Packaging
100
Thickness
0.12
mm
Cuff style
Rolled/Beaded
Colour
Black
Category
2
AQL (Acceptance Quality Limit)
1.5
Material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
In stock: Next day delivery
Select variants (3)