TESA TESA-60760-33X50-BY LINE MARKING TAPE 33M X 50MM BLK/YEL


Floor Marking Tape

References
tesa:60760 33MX50MM B Y
rubix:80142499
manufacturer :60760-00087-15
ean:4042448085740
Technical specifications
ColourBlack
Length33 m
Width50 mm
See all Specifications

Product details : TESA TESA-60760-33X50-BY LINE MARKING TAPE 33M X 50MM BLK/YEL


Tesa flex® 60760 is a tough plasticized PVC tape coated with an aggressive modified rubber-resin adhesive, which allows adhesion on many different surfaces. tesa flex® 60760 is even tearable by hand.

Applications

Temporary and low duty hazard warning & marking of any kind of mobile or static objects.

Technical specifications


Attributes
ColourBlack
Length33 m
Width50 mm
MaterialSoft PVC
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • In stock: Next day delivery