Tesa
Filter Options
CATEGORIES
mounting tapes (229)
packaging adhesive (127)
masking tapes (97)
warning tapes (22)
sealing tapes (10)
protecting tapes (10)
insulating tapes (10)
anti-slip tapes and other anti-slip materials (9)
protective films (5)
tapes accessories (3)
1Brand
tesa
(522)
123 Product(s) with 522 variant(s):
TESA 74613 DUCT TAPE ECO PRO 50MX50MM GREY
- tesa:04613-00037-01
- rubix:80181356
- manufacturer :04613-00037-01
- ean:4042448392978
- In stock: Next day delivery
- Width:48 mm
- Length:50 m
- Colour:grey
£ 6.77 excl. VAT
/ Each
TESA 04323 GENERAL PURPOSE PAPER MASKING TAPE 50MX50MM CHAMOIS
- tesa:4323 50M 50MM BEIGE
- rubix:270A4475
- manufacturer :04323-00013-00
- ean:4005800021718
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Colour:beige
£ 2.63 excl. VAT
/ Each
TESA 74613 DUCT TAPE BLACK 50M X 50MM
- tesa:4613 BLACK 50MX48MM
- rubix:80019774
- manufacturer :04613-00050-00
- ean:4005800203787
- In stock: Next day delivery
- Width:48 mm
- Length:50 m
- Material:natural rubber
£ 6.10 excl. VAT
/ Each
TESA 04089 SOLVENT 28 PP 66MX48MM TRANSPARENT
- tesa:04089-00252-06
- rubix:126A7488
- ean:4005800100925
- In stock: Next day delivery
- Width:48 mm
- Length:66 m
- Colour:colourless
£ 2.18 excl. VAT
/ Each
TESA 04089 SOLVENT 28 PP 66MX48MM CHAMOIS
- tesa:04089-00255-06
- rubix:126A6897
- manufacturer :04089-00255-06
- ean:4005800100956
- In stock: Next day delivery
- Width:48 mm
- Length:66 m
- Colour:brown
£ 3.22 excl. VAT
/ Each
TESA TESA-60760-33X50-BY LINE MARKING TAPE 33M X 50MM BLK/YEL
- tesa:60760 PV15 33M 50MM BLACK/YELLOW
- rubix:80142499
- manufacturer :60760-00087-15
- In stock: Next day delivery
- Colour:black
- Length:33 m
- Width:50 mm
£ 8.19 excl. VAT
/ Each
TESA 53988 SPVC ELECTRICAL TAPE 25MX19MM BLACK
- tesa:53988-00002-00
- rubix:201A4108
- manufacturer :53988-00002-00
- ean:4042448434029
- In stock: Next day delivery
- Width:19 mm
- Length:25 m
- Thickness:0.15 mm
£ 1.37 excl. VAT
/ Each
TESA 64621 D/S PP SYNTHETIC RUBBER 50MX50MM TRANSPARENT
- tesa:64621 50MX50MM
- rubix:125A6573
- manufacturer :64621-00004-00
- ean:4005800085116
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:pp film (backing)
£ 8.57 excl. VAT
/ Each
TESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX50MM GREY
- tesa:4657 50M 50MM GREY
- rubix:208A4149
- manufacturer :04657-00115-00
- ean:4005800224751
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:thermosetting natural rubber
£ 53.89 excl. VAT
/ Each
TESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 50MX50MM BLACK
- tesa:4651 50M 50MM BLACK
- rubix:132A3128
- manufacturer :04651-00508-00
- ean:4005800224157
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:natural rubber
£ 35.49 excl. VAT
/ Each
TESA 50565 STRONG ALUMINIUM TAPE WITHOUT LINER 50MX50MM SILVER
- tesa:50565 50M 50MM SILVER
- rubix:125A3711
- manufacturer :50565-00000-01
- ean:4042448047625
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:aluminium foil (backing), acrylic (adhesive), paper (liner)
£ 20.42 excl. VAT
/ Each
TESA 04964 DOUBLE SIDED CLOTH TAPE 50MX50MM WHITE
- tesa:4964 50M 50MM WHITE
- rubix:80394639
- manufacturer :04964-00076-00
- ean:4005800009181
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:natural rubber
£ 64.32 excl. VAT
/ Each
TESA 64621 D/S PP SYNTHETIC RUBBER 50MX25MM TRANSPARENT
- tesa:64621 50M 25MM TRANSPARENT
- rubix:125A5187
- manufacturer :64621-00006-00
- ean:4005800085123
- In stock: Next day delivery
- Width:25 mm
- Length:50 m
- Material:pp film
£ 4.30 excl. VAT
/ Each
TESA 51970 DOUBLE SIDED FILM TAPE 50MX25MM TRANSPARENT
- tesa:51970 50M 25MM TRANSPARENT
- rubix:125A5699
- manufacturer :51970-00025-00
- ean:4005800084522
- In stock: Next day delivery
- Width:25 mm
- Length:50 m
- Material:pp film
£ 21.18 excl. VAT
/ Each
TESA 04331 PET MASKING TAPE 200C 50MX25MM WHITE
- tesa:4331 50M 25MM TRANSPARENT
- rubix:1359222
- manufacturer :04331-00009-00
- ean:4005800150586
- In stock: Next day delivery
- Width:25 mm
- Length:50 m
- Colour:white
£ 37.37 excl. VAT
/ Each
TESA 6400 PARCEL TAPE DISPENSER
- tesa:06400-00001-02
- rubix:80365988
- manufacturer :06400-00001-02
- In stock: Next day delivery
- Width:50 mm
£ 28.35 excl. VAT
/ Each
TESA 04330 PAPER MASKING TAPE 140C 50MX50MM CHAMOIS
- tesa:04330 50M 50MM BROWN
- rubix:88017532
- manufacturer :04330-00025-00
- ean:4005800019937
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Colour:beige
£ 22.99 excl. VAT
/ Each
TESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX50MM TRANSPARENT
- tesa:4120 66M 50MM TRANSPARENT
- rubix:133A3594
- manufacturer :04120-00008-00
- ean:4005800188084
- In stock: Next day delivery
- Width:50 mm
- Length:66 m
- Colour:colourless
£ 4.06 excl. VAT
/ Each
TESA 04316 PAPER MASKING TAPE 100C 50MX25MM CHAMOIS
- tesa:4316 50M 25MM
- rubix:125A8384
- manufacturer :04316-00009-03
- ean:4042448089601
- In stock: Next day delivery
- Width:25 mm
- Length:50 m
- Colour:white
£ 2.61 excl. VAT
/ Each
TESA 04124 PVC SINGLE SIDED CST 65 MICRON 66MX50MM TRANSPARENT
- tesa:4124 66M 50MM TRANSPARENT
- rubix:217A5649
- manufacturer :04124-00015-00
- ean:4005800197475
- In stock: Next day delivery
- Width:50 mm
- Length:66 m
- Colour:colourless
£ 7.71 excl. VAT
/ Each
TESA 04338 PAPER MASKING TAPE 120C 50MX50MM GREEN
- tesa:4338 PV1 50M 50MM GREEN
- rubix:240A6886
- manufacturer :04338-00004-01
- ean:4063565088704
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Colour:green
£ 7.45 excl. VAT
/ Each
TESA 04713 PAPER PACKAGING TAPE STANDARD 50MX75MM CHAMOIS
- tesa:4713 50M 75MM BUFF
- rubix:240A6891
- manufacturer :04713-00001-00
- ean:4063565087042
- In stock: Next day delivery
- Width:75 mm
- Length:50 m
- Colour:brown
£ 3.41 excl. VAT
/ Each
TESA 60950-00001-00 TAPE
- tesa:60950 15M 50MM BLACK
- rubix:240A6901
- manufacturer :60950-00001-00
- ean:4042448841933
- In stock: Next day delivery
- Width:50 mm
- Length:15 m
- Colour:black
£ 36.27 excl. VAT
/ Each
TESA 04863 PRINTERS FRIEND EMBOSSED DESIGNPV3 25MX50MM GREY
- tesa:04863 25M 50MM GREY
- rubix:126A1091
- manufacturer :04863-00000-03
- ean:4042448266095
- In stock: Next day delivery
- Width:50 mm
- Length:25 m
- Colour:grey
£ 417.24 excl. VAT
/ Each
24 items of 123























