TESA MARKING TAPE RED/WHT 60760-33MX50MM-RW


Floor Marking Tape

References
tesa:60760 33MX50MM R W
rubix:126A5603
manufacturer :60760-00088-15
ean:4042448085757
Technical specifications
ColourRed
Length33 m
Width50 mm
See all Specifications

Product details : TESA MARKING TAPE RED/WHT 60760-33MX50MM-RW


Tesa flex® 60760 is a tough plasticized PVC tape coated with an aggressive modified rubber-resin adhesive, which allows adhesion on many different surfaces. tesa flex® 60760 is even tearable by hand.

Applications

Temporary and low duty hazard warning & marking of any kind of mobile or static objects.

Technical specifications


Attributes
ColourRed
Length33 m
Width50 mm
MaterialSoft PVC
Show UNSPSC/ECL@SS
£ 8.92 excl. VAT
/ Each
£ 10.70 incl. VAT
  • In stock: Next day delivery