FLUKE 376FC 600A TRMS AC/DC CLAMP METER


Fluke 376 fc true-rms ac/dc clamp meter with iflex

References
fluke:376 FC
rubix:2579985
manufacturer :4695861
ean:0095969798396
Technical specifications
Measurement range999,9 A ac/dc;2500 A;2,5 A;500 mV dc/1000 V dc;1000 V ac;5/500 Hz;50 kΩ;1000 µF
Category of preloadCAT III 1000 V;CAT IV 600 V
Opening capacity34 mm

Product details : FLUKE 376FC 600A TRMS AC/DC CLAMP METER


The new Fluke 370 Series FC is no exception; they are precise, tough, and easy to use. These clamp meters are best-in-class, and make a perfect addition to the Fluke family of clamps. Developed for commercial and industrial applications, the 376 FC, 375 FC and 374 FC Clamp Meters combine functionality with form factor to create a powerful troubleshooting clamp. The new Fluke 370 Series FC are the only clamp meters in the market to offer a flexible current probe, logging, and safe remote measurements, all in one unit.

Technical specifications


Attributes
Measurement range999,9 A ac/dc;2500 A;2,5 A;500 mV dc/1000 V dc;1000 V ac;5/500 Hz;50 kΩ;1000 µF
Category of preloadCAT III 1000 V;CAT IV 600 V
Opening capacity34 mm
Show UNSPSC/ECL@SS
£ 631.39 excl. VAT
/ Each
£ 757.67 incl. VAT
  • In stock: Next day delivery