Fluke
Filter Options
CATEGORIES
tools & metrology (133)
maintenance & repairs (2)
mechanical power transmission (1)
1Brand
fluke
(136)
136 Product(s) with 136 variant(s):
FLUKE TL175 TWIST GUARD TEST LEADS
- fluke:TL175
- rubix:80151993
- manufacturer :3521976
- ean:0095969521543
- In stock: Next day delivery
- Cable length:1.5 m
£ 55.82 excl. VAT
/ Each
FLUKE DIGITAL MULTIMETER 115 TRUE RMS
- fluke:FLUKE-115 EUR
- rubix:2004805
- manufacturer :2583583
- ean:0095969344814
- In stock: Next day delivery
- Measurement range:0/600 v
- Category of preload:cat iii 600 v
£ 230.56 excl. VAT
/ Each
FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGE
- fluke:FLUKE-117 EUR
- rubix:2004807
- manufacturer :2583647
- ean:0095969344852
- In stock: Next day delivery
- Measurement range:0-600 v
- Category of preload:cat iii 600 v
£ 332.97 excl. VAT
/ Each
FLUKE TEST LEADS TL175E
- fluke:TL175E
- rubix:80011654
- manufacturer :3565554
- ean:0095969528887
- In stock: Next day delivery
- Cable length:1.2 m
- Cable length:1.2 m
£ 57.18 excl. VAT
/ Each
FLUKE 114 EUR TRUE RMS MULTIMETER
- fluke:FLUKE-114 EUR
- rubix:2004804
- manufacturer :2583552
- ean:0095969344791
- In stock: Next day delivery
- Measurement range:0-600 v
- Category of preload:cat iii 600 v
£ 223.42 excl. VAT
/ Each
FLUKE MULTIMETER 179
- fluke:FLUKE-179 EGFID
- rubix:077838
- manufacturer :1592842
- ean:0095969095860
- In stock: Next day delivery
- Measurement range:0-1000 v
- Category of preload:cat iii 1000v / cat iv 600v
£ 444.24 excl. VAT
/ Each
FLUKE TPAK TOOLPAK METER HANGING KIT
- fluke:TPAK
- rubix:1440926
- manufacturer :1281997
- ean:0095969082631
- In stock: Next day delivery
- Type:magnetic spring system
£ 75.07 excl. VAT
/ Each
FLUKE 1507 INSULATION RESISTANCE TESTER
- fluke:FLUKE-1507
- rubix:1440882
- manufacturer :2427890
- ean:0095969288675
- In stock: Next day delivery
- Measurement range:600 vac/dc, 20 ω
- Category of preload:cat iv 600 v/cat iii 600 v
£ 720.21 excl. VAT
/ Each
FLUKE TL75-1 TL75 TEST LEAD SET
- fluke:TL75-1
- rubix:077781
- manufacturer :3971218
- ean:0095969589895
- In stock: Next day delivery
- Cable length:1.22 m
- Cable length:1.22 m
£ 40.90 excl. VAT
/ Each
FLUKE DIGITAL MULTIMETER 113
- fluke:FLUKE-113 EUR
- rubix:2004803
- manufacturer :3088053
- ean:0095969436298
- In stock: Next day delivery
- Measurement range:0-600 v
- Category of preload:cat iii 600 v/cat iv 300 v
£ 164.23 excl. VAT
/ Each
FLUKE 4020462 TLK-225-1 MASTER ACCESSORY SET
- fluke:TLK-225 -1
- rubix:262A3224
- manufacturer :TLK-225 -1
- In stock: Next day delivery
- Type:suregrip
£ 284.25 excl. VAT
/ Each
FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET
- fluke:AC285
- rubix:2004792
- manufacturer :1610159
- ean:0095969103428
- In stock: Next day delivery
- Type:alligator clips
£ 44.08 excl. VAT
/ Each
FLUKE 175 EGFID TRUE RMS MULTIMETER
- fluke:175
- rubix:077836
- manufacturer :1592901
- In stock: Next day delivery
- Measurement range:600 mv ac/dc/1000 v ac/dc;600 ω/50 mω;1000 nf/9999 μf4;60 ma/10 a;99,99 hz/99,99 khz
- Category of preload:cat iii 1000 v;cat iv 600 v
£ 325.63 excl. VAT
/ Each
FLUKE 1587 FC 2-IN-1 INSULATION MULTIMETER
- fluke:FLUKE-1587 FC
- rubix:2581184
- manufacturer :4691215
- ean:0095969796620
- In stock: Next day delivery
- Measurement range:0-1000 v
- Category of preload:cat iv 600 v/cat iii 1000 v
£ 1,025.26 excl. VAT
/ Each
FLUKE 325 CLAMP METER
- fluke:FLUKE-325
- rubix:2517666
- manufacturer :4152643
- ean:0095969623766
- In stock: Next day delivery
- Measurement range:ac current: 40.00 - 400.0 a (clamp) dc current: 40.00 - 400.0 a (clamp) ac voltage: up to 600.0 v (leads) dc voltage: up to 600.0 v (leads) resistance: 400.0 ω / 4,000 ω / 40.00 kω continuity: ≤ 30 ω capacitance: 0 - 100.0 µf / 100 - 1,000 µf frequency: 5.0 - 500.0 hz temperature (contact, type k probe included): -10,0 - 400,0 °c
- Category of preload:cat iii 600 v ; cat iv 300 v
- Opening capacity:30 mm
£ 293.23 excl. VAT
/ Each
FLUKE 323 TRUE RMS CLAMP METER
- fluke:FLUKE-323
- rubix:2517664
- manufacturer :4152628
- ean:0095969623742
- In stock: Next day delivery
- Measurement range:400 a (alternating current)
- Category of preload:cat iv 300 v / cat iii 600 v
- Opening capacity:30 mm
£ 176.93 excl. VAT
/ Each
FLUKE 87-5/EUR TRUE RMS MULTIMETER
- fluke:FLUKE-87-5/EUR
- rubix:1440900
- manufacturer :3947858
- ean:0095969586733
- In stock: Next day delivery
- Measurement range:0-1000 v
- Category of preload:cat iii 1000 v/cat iv 600 v
£ 575.36 excl. VAT
/ Each
FLUKE T150 VOLT CONTINUITY TESTER
- fluke:FLUKE-T150
- rubix:2520835
- manufacturer :4016977
- ean:0095969599702
- In stock: Next day delivery
- Measurement range:1999 ω
- Category of preload:cat iii 690 v ; cat iv 600 v
£ 196.88 excl. VAT
/ Each
FLUKE C25 SOFT METER CASE
- fluke:C25
- rubix:077780
- manufacturer :681114
- ean:0095969006378
- In stock: Next day delivery
- Material:polyester
- Width:128 mm
- Height:64 mm
£ 98.87 excl. VAT
/ Each
FLUKE 177 EGFID TRUE RMS MULTIMETER
- fluke:FLUKE-177 EGFID
- rubix:077837
- manufacturer :1592874
- ean:0095969095891
- In stock: Next day delivery
- Measurement range:0-1000 v
- Category of preload:cat iii 1000v / cat iv 600v
£ 389.85 excl. VAT
/ Each
FLUKE PRV240 PROVING UNIT
- fluke:PRV240
- rubix:2577656
- manufacturer :4566209
- ean:0095969772983
- In stock: Next day delivery
- Type:fluke voltage indicator proving unit
£ 203.02 excl. VAT
/ Each
FLUKE TL224 SUREGRIP SILICONE TEST LEAD SET
- fluke:TL224
- rubix:2004789
- manufacturer :1610198
- ean:0095969103442
- In stock: Next day delivery
- Cable length:1.5 m
- Cable length:1.5 m
£ 55.99 excl. VAT
/ Each
FLUKE TL80A-1 TL80A TEST LEAD SET
- fluke:TL80A-1
- rubix:80063569
- manufacturer :3971229
- ean:0095969589901
- In stock: Next day delivery
- Type:fluke tl80a-1 tl80a test lead set
£ 136.99 excl. VAT
/ Each
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
- fluke:FTPL-1
- rubix:2004819
- manufacturer :3869443
- ean:0095969577151
- In stock: Next day delivery
- Type:fuse-protected test probes
£ 193.01 excl. VAT
/ Each
24 items of 136























