JSP BHT003-0L5-000 FORCE 8 HALF MASK F8-820 NO FILTERS MED


FORCE 8 - MASK ONLY

References
jsp:BHT003-0L5-000
rubix:2023975
ean:5038428132442
Technical specifications
SizeM
Main materialOther
See all Specifications

Product details : JSP BHT003-0L5-000 FORCE 8 HALF MASK F8-820 NO FILTERS MED


Force 8 Half Mask with Typhoon Valve without Twin Cartridges The Force 8 twin cartridge half mask with Typhoon valve offers superior low breathing resistance and a 4-point suspension harness with quick release buckles.
The mask is made with a durable thermoplastic rubber offering a superior fit to most face shapes.
The mask accepts the full range of low profile Force 8 filters giving the Force 8 the flexibility to be used for many applications, providing filtering protection against particulates, many gases and vapours.
Comfort Durable thermoplastic rubber mask for superior fit to most face shapes.
Harness Fully adjustable 4-point cradle suspension ensuring an effective facial fit.
CR2 Reflectivity Reflective strips create increased visibility in low-light environments for added safety.
Typhoon Exhalation Valve Low resistance exhalation valve for easy breathing, with stable mask configuration.
Force Filters Cost effective Force 8 filters available with low profile angle for minimum visual impairment.
Comformity Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance)

Strengths

| Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance) | Durable thermoplastic rubber mask for superior fit to most face shapes | CR2 Reflectivity | 4-point cradle suspension harness

Technical specifications


Attributes
SizeM
Main materialOther
Weight220 g
MaterialDurable thermoplastic rubber
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
  • In stock: Next day delivery