INVICTA FORKS LOW PROFILE JIB (OPEN) - 4000KG ILP-4.0


Fork Mounted Extending Jib

References
invicta:ILP-4.0
rubix:200A6074
Technical specifications
TypeFork Mounted Extending Jib
Safe working load SWL4000 kg
See all Specifications

Product details : INVICTA FORKS LOW PROFILE JIB (OPEN) - 4000KG ILP-4.0


When height is at a premium the Low-Profile Jib allows the movement of long and awkward loads from inaccessible locations, with the potential of 5 different lifting centres.

Strengths

•Multi hook positioning from 500-1750 load centres
Supplied complete with swivel hook and bow shackles
Four way pocket entry for ease of storage
Maximum fork section 150 x 50 mm at 281 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Extending Jib
Safe working load SWL4000 kg
Weight118 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 757.50 excl. VAT
/ Each
£ 909.00 incl. VAT
  • Delivery within 10-15 business days