PORTWEST FR70ORRL/XL HI-VIS VEST FR FINISH ORANGE LXL


FR70 - Hi-Vis Vest- Flame Resistant

References
portwest:FR70ORGXL
rubix:2589580
Technical specifications
ColourOrange
SizeL/XL
Class EN204712
See all Specifications

Product details : PORTWEST FR70ORRL/XL HI-VIS VEST FR FINISH ORANGE LXL


The FR70 is a fantastic new addition to our vest collection. Certified to EN ISO 20471 Class 2 and EN 533 Index 1, the vest must be worn over Index 2 or 3 garments to offer flame retardant protection. Reflective tape for increased visibility. Hook and loop closure for easy access. Lightweight and comfortable. Generous fit for wearer comfort. 15+ UPF rated fabric.
Standard : EN471 Class 2:2
Type : Regular

Technical specifications


Attributes
ColourOrange
SizeL/XL
Class EN204712
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
  • Sold out