GISS 844952 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S9 PACK OF 100


G-nitrile powderfree disposable gloves

References
giss:844952
rubix:200A3734
ean:3660338074141
NITRILE DISPOSABLE GLOVES g-nitrile (Powdered Free) Size 9
Technical specifications
Size9
Main materialNitrile
Length240 mm
See all Specifications

Product details : GISS 844952 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S9 PACK OF 100


Ambidextrous gloves made of powdered nitrile for short-term use. AQL 1,5. Approved for medical use..
Box of 100 gloves/ Carton of 10 boxes..
APPLICATIONS.
Laboratory analyses, mechanical industries,.
painting workshops..
STRONG POINTS.
Anti-allergic gloves, very comfortable. Standard: EN374 and EN374-2

Strengths

Superior quality nitrile gloves

Applications

• Laboratory analysis, mechanical industries, painting workshops

Technical specifications


Attributes
Size9
Main materialNitrile
Length240 mm
PowderedNo
ColourBlue
MaterialNitrile
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • Sold out